Shop All Spring Pins
Zoro Select
Spring Pin, Slot, Stl, 12xM5 L, PK100
Mfr # 5DU94
Zoro # G3497995
original price:
$6.45
4% off
new price: $6.15
/pk 100, $0.06/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070 and 1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DU94
- Zoro # G3497995
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 5 mm |
Fastener Length | 12 mm |
Fits Hole Dia. (Min.-Max.) | 5.00-5.20mm |
Chamfer Length (Min.) | 0.9 mm |
Chamfer Length Reference | 0.9 mm |
Actual Dia. (Min.-Max) | 5.40-5.60mm |
Nominal Diameter | 5 mm |
Overall Length | 12mm |
Length Tolerance | +/-0.50mm |
Pin Diameter | 5 mm |
Usable Length | 12 mm |
Shank Length | 12 mm |
Shank Length Tolerance | +/-0.500 mm |
Maximum Chamfer Length | 0.9 mm |
Fits Maximum Hole Diameter | 5.12 mm |
Fits Minimum Hole Diameter | 5 mm |
Minimum Chamfer Length | 0.9 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 5 mm, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Plain, Usable Length 12 mm, End Type Chamfered, Wall Thickness 1 mm, Fits Minimum Hole Diameter 5 mm, Fits Maximum Hole Diameter 5.12 mm, Shank Length 12 mm, Maximum Chamfer Length 0.9 mm, Minimum Chamfer Length 0.9 mm, Nominal Diameter 5 mm, Standards AISI 1070 - 1080, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.48 to 0.52 in Head Ht, 1/2 in Lg (TSI0250050P0-025P)
- ZORO SELECT Not Graded, 7/8"-9 Hex Head Cap Screw, Plain Stainless Steel, 7 in L, 5 PK (U55000.087.0700)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M24, 36 mm Shank, 50 mm ID, Carbon Steel, Self Colored (DIN024)
- ZORO SELECT M10-1.50 x 25 mm Slotted Flat Machine Screw, Zinc Plated Steel, 25 PK (M24540.100.0025)
- ZORO SELECT M5 X 40 Spring Pin ISO Steel Plain (5DV18)
- ZORO SELECT 1/16X5/16 PIN SPRING SLOTTED ZINC (06205PSZ)
- ZORO SELECT Spring P, Coiled, 1/4x2-3/4,5500lb, PK25 (U39140.025.0275)
- ZORO SELECT Spring P, Coiled, 5/16x1-1/2,8700lb, PK5 (U39140.031.0150)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK25 (M51430.020.0010)
- ZORO SELECT Spring Pin, Sltd, 3/8inx1-1/2in, Pln, PK10 (U39100.037.0150)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51430.030.0016)
- Zoro Select Spring Pins