Shop All Spring Pins
Zoro Select
Spring Pin, Slot, M8x30mm L, PK10
Mfr # 5DE90
Zoro # G0528963
product price: $4.69
/pk 10, $0.47/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DE90
- Zoro # G0528963
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 8 mm |
Fastener Length | 30 mm |
Actual Dia. (Min.-Max) | 8.50-8.80mm |
Nominal Diameter | 8 mm |
Chamfer Length (Min.) | 2.0 mm |
Fits Hole Dia. (Min.-Max.) | 8.00-8.30mm |
Chamfer Length Reference | 2.0 mm |
Overall Length | 30mm |
Length Tolerance | +/-0.50mm |
Pin Diameter | 8 mm |
Maximum Chamfer Length | 2 mm |
Usable Length | 30 mm |
Shank Length Tolerance | +/-0.500 mm |
Minimum Chamfer Length | 2 mm |
Shank Length | 30 mm |
Fits Maximum Hole Diameter | 8.3 mm |
Fits Minimum Hole Diameter | 8 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 8 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 30 mm, End Type Chamfered, Wall Thickness 1.5 mm, Fits Minimum Hole Diameter 8 mm, Fits Maximum Hole Diameter 8.3 mm, Shank Length 30 mm, Maximum Chamfer Length 2 mm, Minimum Chamfer Length 2 mm, Nominal Diameter 8 mm, Standards UNS G10700 / G10740, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x3/4, PK25 (U51260.050.0075)
- SABERDRIVE Wood Screw, #8, 1-3/4 in, Zinc Yellow Steel Flat Head Torx Drive, 182 PK (09288)
- ZORO SELECT Set Screw, M4 x 0.70mm, 25mm L, PK100 (M51260.040.0025)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 20 PK (09417)
- ZORO SELECT Spring Pin, Slotted, 12x80mm, PK10 (M39100.120.0080)
- ZORO SELECT Spring Pin, Sltd, 3/8x2-1/2in, 16300lb, PK10 (U51428.037.0250)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK25 (M39150.060.0032)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39060.020.0016)
- ZORO SELECT Spring Pin, Coiled, 1/16inx1/2in, Pln, PK100 (U39140.006.0050)
- ZORO SELECT Spring Pin, Sltd, 1/8inx1-1/2in, Znc, PK100 (U39101.012.0150)
- ZORO SELECT Spring Pin, Sltd, 1/8inx1-1/8in, Pln, PK100 (U39100.012.0112)
- Zoro Select Spring Pins