Shop All Spring Pins
Zoro Select
Spring Pin, Slot, M6x60mm L, PK10
Mfr # 5DE86
Zoro # G0261581
product price: $10.95
/pk 10, $1.10/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DE86
- Zoro # G0261581
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 6 mm |
Fastener Length | 60 mm |
Nominal Diameter | 6 mm |
Chamfer Length Reference | 1.2 mm |
Chamfer Length (Min.) | 1.2 mm |
Actual Dia. (Min.-Max) | 6.40-6.70mm |
Length Tolerance | +/-0.75mm |
Fits Hole Dia. (Min.-Max.) | 6.00-6.25mm |
Overall Length | 60mm |
Shank Length Tolerance | +/-0.750 mm |
Shank Length | 60 mm |
Pin Diameter | 6 mm |
Fits Maximum Hole Diameter | 6.12 mm |
Maximum Chamfer Length | 1.2 mm |
Usable Length | 60 mm |
Fits Minimum Hole Diameter | 6 mm |
Minimum Chamfer Length | 1.2 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 6 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 60 mm, End Type Chamfered, Wall Thickness 1.2 mm, Fits Minimum Hole Diameter 6 mm, Fits Maximum Hole Diameter 6.12 mm, Shank Length 60 mm, Maximum Chamfer Length 1.2 mm, Minimum Chamfer Length 1.2 mm, Nominal Diameter 6 mm, Standards UNS G10700 / G10740, Shank Length Tolerance +/-0.750 mm, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ultrasonic Insert, M2.5-0.45, 7/32 in L, 0.159 in Insert Dia., 0.141 in Tapered End Dia., Brass (DV-M25-TH-PK100)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 12 in, Stainless Steel, 316, Plain Finish (U55070.062.1200)
- ZORO SELECT Wood Screw, #8, 2 in, Black Steel Flat Head Phillips Drive, 3500 PK (0832DPF17B)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 35 PK (932041)
- ZORO SELECT M6 X 40 Spring Pin ISO 302 Stainless (5DE80)
- ZORO SELECT M6 X 24 Spring Pin ISO 302 Stainless (5DE74)
- ZORO SELECT Spring Pin, Sltd, 1/2inx3-1/4in, Pln, PK5 (U39100.050.0325)
- ZORO SELECT 1/8X1 1/2 PIN SPRING SLOTTED PLAIN (12524PS)
- ZORO SELECT Spring Pin, Coiled, 1/2inx2in, PK5 (U39140.050.0200)
- ZORO SELECT Spring Pin, Sltd, 1/8inx1-3/4in, Pln, PK100 (U39100.012.0175)
- ZORO SELECT Spring Pin, Sltd, 5/32x1/2in, 2750lb, PK100 (U51428.015.0050)
- Zoro Select Spring Pins