Shop All Spring Pins
Zoro Select
Spring Pin, Slot, M4x30mm L, PK10
Mfr # 5DE44
Zoro # G2755042
original price:
$3.99
15% off
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5DE44
- Zoro # G2755042
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 4 mm |
Fastener Length | 30 mm |
Chamfer Length (Min.) | 0.65 mm |
Overall Length | 30mm |
Length Tolerance | +/-0.50mm |
Chamfer Length Reference | 0.65 mm |
Nominal Diameter | 4 mm |
Fits Hole Dia. (Min.-Max.) | 4.00-4.20mm |
Actual Dia. (Min.-Max) | 4.40-4.60mm |
Minimum Chamfer Length | 0.65 mm |
Fits Minimum Hole Diameter | 4 mm |
Maximum Chamfer Length | 0.65 mm |
Pin Diameter | 4 mm |
Usable Length | 30 mm |
Shank Length | 30 mm |
Shank Length Tolerance | +/-0.500 mm |
Fits Maximum Hole Diameter | 4.2 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 4 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 30 mm, End Type Chamfered, Wall Thickness 0.8 mm, Fits Minimum Hole Diameter 4 mm, Fits Maximum Hole Diameter 4.2 mm, Shank Length 30 mm, Maximum Chamfer Length 0.65 mm, Minimum Chamfer Length 0.65 mm, Nominal Diameter 4 mm, Standards UNS G10700 / G10740, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 1-1/2 in Shank, 1-1/2 in ID, Steel, Galvanized (K2028-A-HDG)
- ZORO SELECT Toggle Bolt, 5" L, Steel, 80 lbs Tension Strength, 50 PK (U63265.019.0500)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 6 in L, 5/8 in Sq (WWG-0625-6000GB)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 50 PK (N01000.037.0150)
- ZORO SELECT M4 X 20 Spring Pin ISO 302 Stainless (5DE38)
- ZORO SELECT Spring Pin, Slot, M4x16mm L, PK10 (5DE34)
- ZORO SELECT Spring Pin, Slot, M4x26mm L, PK10 (5DE42)
- ZORO SELECT Spring Pin, Slot, 5/16x1 1/4 L, Pk25 (5BY77)
- ZORO SELECT Spring Pin, Slot, 5/8x5/64 L, PK100 (5BU81)
- ZORO SELECT M2.5X18 METRIC PIN SPRING SLOTTED PLAIN (MI2.518PS)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK25 (M51428.020.0006)
- Zoro Select Spring Pins