Shop All Spring Pins
Zoro Select
Spring Pin, Slot, M4x10mm L, PK10
Mfr # 5DE28
Zoro # G0436021
product price: $1.55
/pk 10, $0.16/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DE28
- Zoro # G0436021
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 4 mm |
Fastener Length | 10 mm |
Actual Dia. (Min.-Max) | 4.40-4.60mm |
Length Tolerance | +/-0.25mm |
Overall Length | 10mm |
Chamfer Length Reference | 0.65 mm |
Nominal Diameter | 4 mm |
Fits Hole Dia. (Min.-Max.) | 4.00-4.20mm |
Chamfer Length (Min.) | 0.65 mm |
Pin Diameter | 4.4 mm |
Maximum Chamfer Length | 0.65 mm |
Fits Maximum Hole Diameter | 4.125 mm |
Fits Minimum Hole Diameter | 4 mm |
Shank Length | 10 mm |
Shank Length Tolerance | +/-0.250 mm |
Usable Length | 10 mm |
Minimum Chamfer Length | 0.65 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 4.4 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 10 mm, End Type Chamfered, Wall Thickness 0.8 mm, Fits Minimum Hole Diameter 4 mm, Fits Maximum Hole Diameter 4.125 mm, Shank Length 10 mm, Maximum Chamfer Length 0.65 mm, Minimum Chamfer Length 0.65 mm, Nominal Diameter 4 mm, Standards ISO 8752, Shank Length Tolerance +/-0.250 mm, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 2 1/4 in Bore Dia. (KG-225SJ)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 1 in Shaft Dia, 50 PK (U36200.100.0001)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx3" L, PK50 (U39350.018.0300)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 10 PK (U04100.050.0200)
- ZORO SELECT 1/4X1 PIN SPRING SLOTTED PLAIN (25016PS)
- ZORO SELECT Spring Pin, Sltd, 1/4x1-1/4in, 7050lb, PK25 (U51428.025.0125)
- ZORO SELECT Spring P, HD Coiled, 3/16x1,4500lb, PK10 (U51431.018.0100)
- ZORO SELECT Spring Pin, Slotted, 6x20mm, PK100 (M39100.060.0020)
- ZORO SELECT Spring Pin, Slot, 3/32 Dia., 1/2 L, PK100 (5BU89)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1-1/8in, Pln, PK50 (U39100.018.0112)
- ZORO SELECT Pin, Steel 420-560 HV30, 3mm dia., PK50 (M39140.030.0014)
- Zoro Select Spring Pins