Shop All Spring Pins
Zoro Select
Spring Pin, Slot, M3x40mm L, PK10
Mfr # 5DE26
Zoro # G0570507
original price:
$3.19
21% off
new price: $2.49
/pk 10, $0.25/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DE26
- Zoro # G0570507
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 3 mm |
Fastener Length | 40 mm |
Nominal Diameter | 3 mm |
Chamfer Length (Min.) | 0.5 mm |
Overall Length | 40mm |
Fits Hole Dia. (Min.-Max.) | 3.00-3.15mm |
Length Tolerance | +/-0.50mm |
Actual Dia. (Min.-Max) | 3.30-3.50mm |
Chamfer Length Reference | 0.5 mm |
Usable Length | 40 mm |
Fits Maximum Hole Diameter | 3.1111 mm |
Minimum Chamfer Length | 0.5 mm |
Maximum Chamfer Length | 0.5 mm |
Shank Length | 40 mm |
Pin Diameter | 3.3 mm |
Shank Length Tolerance | +/-0.500 mm |
Fits Minimum Hole Diameter | 3 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 3.3 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 40 mm, End Type Chamfered, Wall Thickness 0.6 mm, Fits Minimum Hole Diameter 3 mm, Fits Maximum Hole Diameter 3.1111 mm, Shank Length 40 mm, Maximum Chamfer Length 0.5 mm, Minimum Chamfer Length 0.5 mm, Nominal Diameter 3 mm, Standards ISO 8752, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hangermate Vertical Vertical Rod Hanger, Wood, 5/16" Size, 3-5/16" L, Steel Zinc Plated, 25 PK (PFM2251150)
- NU-SET Eye Bolt 3/8", 4-1/4 in Shank, 1-3/16 in ID, Steel, Zinc Plated (2893)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length, 10 PK (79181)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-310-4)
- ZORO SELECT Spring Pin, Slot, M3x26mm L, PK10 (5DE20)
- ZORO SELECT M3 X 30 Spring Pin ISO 302 Stainless (5DE24)
- ZORO SELECT M3 X 24 Spring Pin ISO 302 Stainless (5DE18)
- ZORO SELECT Spring Pin, Sltd, 7/32x1-7/8in, 5850lb, PK25 (U39101.021.0187)
- ZORO SELECT Spring P, HD Coiled, 1/16x7/16,475lb, PK100 (U51431.006.0043)
- ZORO SELECT Spring Pin, Slotted, 5x40mm, PK100 (M39100.050.0040)
- MIDWEST FASTENER 5/32" x 1" 18-8 Stainless Steel Tension Pins 1 12PK (38887)
- Zoro Select Spring Pins