Shop All Spring Pins
Zoro Select
Spring Pin, Slot, M3x26mm L, PK10
Mfr # 5DE20
Zoro # G3049435
product price: $2.29
/pk 10, $0.23/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DE20
- Zoro # G3049435
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 3 mm |
Fastener Length | 26 mm |
Actual Dia. (Min.-Max) | 3.30-3.50mm |
Length Tolerance | +/-0.50mm |
Chamfer Length Reference | 0.5 mm |
Overall Length | 26mm |
Nominal Diameter | 3 mm |
Fits Hole Dia. (Min.-Max.) | 3.00-3.15mm |
Chamfer Length (Min.) | 0.5 mm |
Fits Maximum Hole Diameter | 3.1111 mm |
Shank Length | 26 mm |
Minimum Chamfer Length | 0.5 mm |
Fits Minimum Hole Diameter | 3 mm |
Usable Length | 26 mm |
Maximum Chamfer Length | 0.5 mm |
Pin Diameter | 3.3 mm |
Shank Length Tolerance | +/-0.500 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 3.3 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 26 mm, End Type Chamfered, Wall Thickness 0.6 mm, Fits Minimum Hole Diameter 3 mm, Fits Maximum Hole Diameter 3.1111 mm, Shank Length 26 mm, Maximum Chamfer Length 0.5 mm, Minimum Chamfer Length 0.5 mm, Nominal Diameter 3 mm, Standards ISO 8752, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, #5/0, 1 1/4 OAL, PK50 (3DYX7)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M5-0.8 X 45MM A2-70 Stainless Steel 10PK (9121397)
- PRECISION BRAND ShimStock, Sheet, PVC, 0.0100 In, Brown, PK10, Width: 5" (44545)
- ZORO SELECT Barrel Bolt, 1/4"-20, 3/8 in Brl Lg, 5/16 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGP4)
- ZORO SELECT M3 X 24 Spring Pin ISO 302 Stainless (5DE18)
- ZORO SELECT M3 X 30 Spring Pin ISO 302 Stainless (5DE24)
- ZORO SELECT Spring Pin, Slot, M3x40mm L, PK10 (5DE26)
- ZORO SELECT Spring Pin, Coiled, 1/4 in Pin Dia, 2 in Shank Lg, Stainless Steel, Plain Finish, 10 PK (U51431.025.0200)
- ZORO SELECT M3.5X30 METRIC PIN SPRING SLOTTED PLAIN (MI3.530PS)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1-1/2in, Pln, PK25 (U39100.025.0150)
- ZORO SELECT Spring Pin, Slot, 3/32x3/4 L, PK100 (5BU92)
- Zoro Select Spring Pins