Shop All Spring Pins
Zoro Select
Spring Pin, Slot, M12x60mm L, PK10
Mfr # 5DV76
Zoro # G2896004
product price: $7.29
/pk 10, $0.73/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070 and 1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DV76
- Zoro # G2896004
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 12 mm |
Fastener Length | 60 mm |
Fits Hole Dia. (Min.-Max.) | 12.00-12.35mm |
Nominal Diameter | 12 mm |
Actual Dia. (Min.-Max) | 12.50-12.80mm |
Length Tolerance | +/-0.75mm |
Chamfer Length Reference | 2.0 mm |
Overall Length | 60mm |
Chamfer Length (Min.) | 2.0 mm |
Minimum Chamfer Length | 2 mm |
Usable Length | 60 mm |
Shank Length Tolerance | +/-0.750 mm |
Maximum Chamfer Length | 2 mm |
Fits Maximum Hole Diameter | 12.18 mm |
Pin Diameter | 12 mm |
Shank Length | 50 mm |
Fits Minimum Hole Diameter | 12 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 12 mm, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Plain, Usable Length 60 mm, End Type Chamfered, Wall Thickness 2.5 mm, Fits Minimum Hole Diameter 12 mm, Fits Maximum Hole Diameter 12.18 mm, Shank Length 50 mm, Maximum Chamfer Length 2 mm, Minimum Chamfer Length 2 mm, Nominal Diameter 12 mm, Shank Length Tolerance +/-0.750 mm, Product Type Spring Pin, Rockwell Hardness HV 420-520
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.453 in L, Aluminum Body, 1000 PK (AD45ABS)
- MORTON Thumb Screw, M6 Thread Size, Black Oxide Steel, 5mm Head Ht (522406020)
- ZORO SELECT Key Stock, Carbon Steel, 1000 mm L, 6 mm W, 6 mm H (WWG3006061000)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 9-1/2 in L, 5 PK (U01200.062.0950)
- ZORO SELECT M12 X 30 Spring Pin ISO Steel Plain (5DV70)
- ZORO SELECT Pin, Stainless Steel A2, 1.5mm dia., PK25 (M51428.015.0010)
- ZORO SELECT Spring Pin, Slot, 1/4x1 5/8 L, Pk25 (5BY68)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1-1/8in, Pln, PK50 (U39100.018.0112)
- ZORO SELECT 5/64X1/4 PIN SPRING SLOTTED PLAIN (07804PS)
- ZORO SELECT Spring Pin, Slotted, 6x50mm, PK50 (M39100.060.0050)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK25 (M51428.040.0026)
- Zoro Select Spring Pins