Shop All Spring Pins
Zoro Select
Spring Pin, Slot, M10x80mm L, PK10
Mfr # 5DV68
Zoro # G1424787
product price: $7.79
/pk 10, $0.78/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070 and 1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DV68
- Zoro # G1424787
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 10 mm |
Fastener Length | 80 mm |
Nominal Diameter | 10 mm |
Fits Hole Dia. (Min.-Max.) | 10.00-10.30mm |
Length Tolerance | +/-0.75mm |
Overall Length | 80mm |
Actual Dia. (Min.-Max) | 10.50-10.80mm |
Chamfer Length (Min.) | 2.0 mm |
Chamfer Length Reference | 2.0 mm |
Usable Length | 80 mm |
Fits Maximum Hole Diameter | 10.15 mm |
Shank Length Tolerance | +/-0.500 mm |
Pin Diameter | 10 mm |
Maximum Chamfer Length | 2 mm |
Minimum Chamfer Length | 2 mm |
Fits Minimum Hole Diameter | 10 mm |
Shank Length | 80 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 10 mm, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Plain, Usable Length 80 mm, End Type Chamfered, Wall Thickness 2 mm, Fits Minimum Hole Diameter 10 mm, Fits Maximum Hole Diameter 10.15 mm, Shank Length 80 mm, Maximum Chamfer Length 2 mm, Minimum Chamfer Length 2 mm, Nominal Diameter 10 mm, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Rockwell Hardness HV 420-520
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 4 in L (N01000.125.0400)
- PRIME-LINE T-27 Shoulder Screw W/Pin, #10-24 X 1/2 in. , Stainless Steel, 100PK (642-0110)
- SENCO 1-1/2 in. 15 Ga. Angled Strip Galvanized Finish Nails 34 deg 4000 pk (DA17EABN)
- FLEXLOC Flexible Top Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 7/64 in Ht, 50 PK (50FKF-616)
- ZORO SELECT Spring P, HD Coiled, 3/32x3/8,1150lb, PK100 (U39150.009.0037)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1-1/8in, Pln, PK100 (U39100.009.0112)
- ZORO SELECT Spring Pin, Sltd, 5/32inx1-1/2in, Pln, PK50 (U39100.015.0150)
- ZORO SELECT Spring Pin, Sltd, 3/16inx2-1/4in, Pln, PK50 (U39100.018.0225)
- ZORO SELECT Spring Pin, Slotted, 4.5x20mm, PK100 (M39100.045.0020)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51430.050.0020)
- X1 TOOLS 1/8 x 1-1/4 Roll Pin / Spring Pin / Tension Pin 40 Pins by X1 Tools (X1E-CON-PIN-ROL-1110x40)
- Zoro Select Spring Pins