Shop All Spring Pins
Zoro Select
Spring Pin, Slot, 7/32x2 In L, Pk25
Mfr # 5BY57
Zoro # G0651287
product price: $13.69
/pk 25, $0.55/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5BY57
- Zoro # G0651287
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 7/32 in |
Fastener Length | 2 in |
Chamfer Length (Min.) | 0.011 in |
Actual Dia. (Min.-Max) | 0.226-0.232 in |
Fits Hole Dia. (Min.-Max.) | 0.219-0.224 in |
Overall Length | 2" |
Chamfer Diameter | 0.0214 in |
Chamfer Length (Max.) | 0.065 in |
Nominal Diameter | 7/32 in |
Length Tolerance | +/-0.020 in |
Outside Diameter Tolerance | +/-0.003 in |
Fits Maximum Hole Diameter | 7/32 in |
Pin Diameter | 7/32 in |
Shank Length | 2 in |
Shank Length Tolerance | +/-0.020 in |
Maximum Chamfer Length | 0.065 in |
Minimum Chamfer Length | 0.011 in |
Fits Minimum Hole Diameter | 7/32 in |
Usable Length | 2 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 7/32 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 2 in, End Type Chamfered, Chamfer Diameter 0.0214 in, Wall Thickness 0.048 in, Fits Minimum Hole Diameter 7/32 in, Fits Maximum Hole Diameter 7/32 in, Shank Length 2 in, Maximum Chamfer Length 0.065 in, Minimum Chamfer Length 0.011 in, Nominal Diameter 7/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.020 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Disc, Rubber Adhesive, 5/8 in, White, 15 PK (90070)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U01210.075.0400)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 6 in Bore Dia. (HO-600)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02946)
- ZORO SELECT Spring Pin, Slot, 7/32x1 3/4 L, Pk25 (5BY56)
- ZORO SELECT Spring Pin, 1/8x1 1/4 In L, Pk25 (5EA30)
- ZORO SELECT Spring P, HD Coiled, 5/32x1,3100lb, PK50 (U39150.015.0100)
- ZORO SELECT Spring Pin, LD Coiled, 3/16inx7/8in, PK10 (U51432.018.0087)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1-1/4in, Pln, PK100 (U39100.009.0125)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39060.020.0010)
- ZORO SELECT Spring Pin, Sltd, 3/32inx3/4in, Pln, PK100 (U39100.009.0075)
- Zoro Select Spring Pins