Shop All Spring Pins
Zoro Select
Spring Pin, Slot, 7/32x2 1/2 L, Pk25
Mfr # 5BY58
Zoro # G1640441
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5BY58
- Zoro # G1640441
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 7/32 in |
Fastener Length | 2 1/2 in |
Length Tolerance | +/-0.025 in |
Chamfer Diameter | 0.0214 in |
Chamfer Length (Max.) | 0.065 in |
Overall Length | 2-1/2" |
Fits Hole Dia. (Min.-Max.) | 0.219-0.224 in |
Chamfer Length (Min.) | 0.011 in |
Actual Dia. (Min.-Max) | 0.226-0.232 in |
Nominal Diameter | 7/32 in |
Minimum Chamfer Length | 0.011 in |
Pin Diameter | 7/32 in |
Maximum Chamfer Length | 0.065 in |
Fits Maximum Hole Diameter | 7/32 in |
Usable Length | 2 1/2 in |
Fits Minimum Hole Diameter | 7/32 in |
Outside Diameter Tolerance | +/-0.003 in |
Shank Length | 2 1/2 in |
Shank Length Tolerance | +/-0.025 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 7/32 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 2 1/2 in, End Type Chamfered, Chamfer Diameter 0.0214 in, Wall Thickness 0.048 in, Fits Minimum Hole Diameter 7/32 in, Fits Maximum Hole Diameter 7/32 in, Shank Length 2 1/2 in, Maximum Chamfer Length 0.065 in, Minimum Chamfer Length 0.011 in, Nominal Diameter 7/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 12 in L, 7/16 in W, 7/16 in H (WWG700437043712)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 60 mm L, 3 PK (933141)
- ZORO SELECT Eye Bolt Without Shoulder, 3/4"-10, 3 in Shank, 1-1/2 in ID, Steel, Plain (U16180.075.0300)
- ZORO SELECT Sheet Metal Screw, #6 x 5/8 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (697359-PG)
- ZORO SELECT Spring Pin, Slotted, 10x30mm, PK50 (M39100.100.0030)
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39060.030.0040)
- ZORO SELECT Spring P, HD Coiled, 3/32x7/16,1150lb, PK50 (U51431.009.0043)
- ZORO SELECT 3/8X2 1/2 PIN SPRING SLOTTED PLAIN (37540PS)
- ZORO SELECT 5/16X3/4 PIN SPRING SLOTTED PLAIN (31212PS)
- ZORO SELECT Spring P, HD Coiled, 1/4x1-1/2,7800lb, PK10 (U51431.025.0150)
- ZORO SELECT Spring Pin, Coil, 7/32x3/4 L, Pk50 (5EB51)
- Zoro Select Spring Pins