Shop All Spring Pins
Zoro Select
Spring Pin, Slot, 7/32x1 3/4 L, Pk25
Mfr # 5BY56
Zoro # G2570285
product price: $12.89
/pk 25, $0.52/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5BY56
- Zoro # G2570285
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 7/32 in |
Fastener Length | 1 3/4 in |
Nominal Diameter | 7/32 in |
Overall Length | 1-3/4" |
Actual Dia. (Min.-Max) | 0.226-0.232 in |
Fits Hole Dia. (Min.-Max.) | 0.219-0.224 in |
Chamfer Length (Min.) | 0.011 in |
Chamfer Length (Max.) | 0.065 in |
Chamfer Diameter | 0.0214 in |
Length Tolerance | +/-0.020 in |
Fits Maximum Hole Diameter | 7/32 in |
Minimum Chamfer Length | 0.011 in |
Pin Diameter | 7/32 in |
Shank Length | 1 3/4 in |
Outside Diameter Tolerance | +/-0.003 in |
Fits Minimum Hole Diameter | 7/32 in |
Usable Length | 1 3/4 in |
Shank Length Tolerance | +/-0.020 in |
Maximum Chamfer Length | 0.065 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 7/32 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 1 3/4 in, End Type Chamfered, Chamfer Diameter 0.0214 in, Wall Thickness 0.048 in, Fits Minimum Hole Diameter 7/32 in, Fits Maximum Hole Diameter 7/32 in, Shank Length 1 3/4 in, Maximum Chamfer Length 0.065 in, Minimum Chamfer Length 0.011 in, Nominal Diameter 7/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.020 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SET SCREW & MANUFACTURING 1/4-28 X 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H25280500KNX-1500)
- ZORO SELECT Lag Screw, 1/4 in, 1-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0150)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 1/16 in Bore Dia. (HO-106SS)
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 16 mm L, 100 PK (M01258.060.0016)
- ZORO SELECT Spring Pin, Slot, 7/32x2 In L, Pk25 (5BY57)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51428.080.0050)
- ZORO SELECT 5/16X2 PIN SPRING SLOTTED PLAIN (31232PS)
- ZORO SELECT Pin, Steel 420-560 HV30, 2.5mm dia., PK50 (M39140.025.0024)
- ZORO SELECT Spring Pin, LD Coiled, 1/8inx1/2in, PK100 (U39130.012.0050)
- ZORO SELECT Spring Pin, Coil, Stl, M3x18mm, Pk25 (5EE89)
- ZORO SELECT Spring Pin, Sltd, 1/8inx2in, Pln, PK100 (U39100.012.0200)
- Zoro Select Spring Pins