Shop All Spring Pins
Zoro Select
Spring Pin, Slot, 5/8x3/32 L, PK100
Mfr # 5BU91
Zoro # G0323531
original price:
$5.79
10% off
new price: $5.19
/pk 100, $0.05/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5BU91
- Zoro # G0323531
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 3/32 in |
Fastener Length | 5/8 in |
Overall Length | 5/8" |
Actual Dia. (Min.-Max) | 0.099-0.103 in |
Chamfer Diameter | 0.091 in |
Chamfer Length (Min.) | 0.008 in |
Nominal Diameter | 3/32 in |
Length Tolerance | +/-0.015 in |
Fits Hole Dia. (Min.-Max.) | 0.094-0.097 in |
Chamfer Length (Max.) | 0.038 in |
Shank Length | 5/8 in |
Minimum Chamfer Length | 0.008 in |
Maximum Chamfer Length | 0.038 in |
Outside Diameter Tolerance | +/-0.0019995 in |
Shank Length Tolerance | +/-0.015 in |
Fits Maximum Hole Diameter | 3/32 in |
Pin Diameter | 7/64 in |
Usable Length | 5/8 in |
Fits Minimum Hole Diameter | 3/32 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 7/64 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 5/8 in, End Type Chamfered, Chamfer Diameter 0.091 in, Wall Thickness 0.022 in, Fits Minimum Hole Diameter 3/32 in, Fits Maximum Hole Diameter 3/32 in, Shank Length 5/8 in, Maximum Chamfer Length 0.038 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 3/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Short Drop-In Anchor, 3/8 in Dia, 2-3/4" L, Steel Zinc Plated (303830I)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 2-1/4" L, 18-8 Stainless Steel Plain, 25 PK (U70420.037.0225)
- TAMPER-PRUF SCREWS 1 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (31410)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51050.019.0062)
- ZORO SELECT Spring Pin, Slot, 1x3/32 L, Pk100 (5BU94)
- ZORO SELECT Spring Pin, Slot, 1/4x 3/32 L, Pk100 (5BU85)
- ZORO SELECT Spring Pin, Slot, 1 1/2x3/32 L, Pk100 (5BU97)
- ZORO SELECT Spring Pin, Coiled, 3/8inx2-3/4in, Pln, PK5 (U39140.037.0275)
- ZORO SELECT Spring Pin, Slotted, 6x40mm, PK100 (M39100.060.0040)
- ZORO SELECT Spring Pin, HD Coiled, 3/8x2-3/4in, Pln, PK5 (U39150.037.0275)
- ZORO SELECT Spring Pin, Slot, 302SS, 1/4x1 L, Pk50 (5BY63)
- Zoro Select Spring Pins