Shop All Spring Pins
Zoro Select
Spring Pin, Slot, 5/8x1/8 L, Pk100
Mfr # 5BY14
Zoro # G0783097
product price: $11.99
/pk 100, $0.12/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5BY14
- Zoro # G0783097
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 1/8 in |
Fastener Length | 5/8 in |
Chamfer Length (Min.) | 0.008 in |
Overall Length | 5/8" |
Length Tolerance | +/-0.015 in |
Nominal Diameter | 1/8 in |
Chamfer Length (Max.) | 0.044 in |
Fits Hole Dia. (Min.-Max.) | 0.125-0.129 in |
Actual Dia. (Min.-Max) | 0.131-0.135 in |
Chamfer Diameter | 0.122 in |
Pin Diameter | 1/8 in |
Outside Diameter Tolerance | +/-0.002 in |
Usable Length | 5/8 in |
Maximum Chamfer Length | 0.044 in |
Shank Length Tolerance | +/-0.015 in |
Fits Maximum Hole Diameter | 1/8 in |
Shank Length | 5/8 in |
Minimum Chamfer Length | 0.008 in |
Fits Minimum Hole Diameter | 1/8 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 5/8 in, End Type Chamfered, Chamfer Diameter 0.122 in, Wall Thickness 0.028 in, Fits Minimum Hole Diameter 1/8 in, Fits Maximum Hole Diameter 1/8 in, Shank Length 5/8 in, Maximum Chamfer Length 0.044 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 1/8 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Grommet Nut, Slotted Drive, 3/8"-16 Sz, SS (Z4517)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 10 PK (60266)
- MIDWEST FASTENER Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 25 PK (00117)
- ZORO SELECT M2.5-0.45 x 10 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.025.0010)
- ZORO SELECT Spring Pin, 1/8" dia., 1/4"L, PK100 (5BU98)
- ZORO SELECT Spring Pin, Slot, 3/4x1/8 L, Pk100 (5BY16)
- ZORO SELECT Spring Pin, Slot, 3/8x1/8 L, Pk100 (5BY10)
- ZORO SELECT Spring Pin, Sltd, 1/4x1-3/8in, 7050lb, PK25 (U39101.025.0137)
- ZORO SELECT 1/16X3/8 PIN SPRING SLOTTED PLAIN (06206PS)
- ZORO SELECT Spring Pin, HD Coiled, 1/2x4in, 32000lb, PK5 (U39150.050.0400)
- SUBURBAN BOLT AND SUPPLY 5/32 X 7/16 ROLL PIN ZINC (A0570100028Z)
- Zoro Select Spring Pins