Shop All Spring Pins
Zoro Select
Spring Pin, Slot, 5/32x2 In L, Pk50
Mfr # 5BY34
Zoro # G1325213
product price: $13.99
/pk 50, $0.28/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5BY34
- Zoro # G1325213
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 5/32 in |
Fastener Length | 2 in |
Chamfer Diameter | 0.0151 in |
Chamfer Length (Min.) | 0.01 in |
Fits Hole Dia. (Min.-Max.) | 0.156-0.160 in |
Chamfer Length (Max.) | 0.048 in |
Length Tolerance | +/-0.020 in |
Overall Length | 2" |
Nominal Diameter | 5/32 in |
Actual Dia. (Min.-Max) | 0.162-0.167 in |
Shank Length Tolerance | +/-0.020 in |
Fits Maximum Hole Diameter | 5/32 in |
Usable Length | 2 in |
Outside Diameter Tolerance | +/-0.0025 in |
Maximum Chamfer Length | 0.048 in |
Pin Diameter | 5/32 in |
Shank Length | 2 in |
Fits Minimum Hole Diameter | 5/32 in |
Minimum Chamfer Length | 0.01 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 2 in, End Type Chamfered, Chamfer Diameter 0.0151 in, Wall Thickness 0.032 in, Fits Minimum Hole Diameter 5/32 in, Fits Maximum Hole Diameter 5/32 in, Shank Length 2 in, Maximum Chamfer Length 0.048 in, Minimum Chamfer Length 0.01 in, Nominal Diameter 5/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.020 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 1/4inx3/4in, Pln, PK50 (U39100.025.0075)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3-3/4 in L, 25 PK (U51000.031.0375)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, 1/4"-20, Plain 18-8 Stainless Steel (EK20815)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 5 1/2 in L, 10 PK (U04005.075.0550)
- ZORO SELECT Spring Pin, Sltd, 7/16inx3in, 19800lb, PK5 (U39101.043.0300)
- ZORO SELECT Pin, Stainless Steel A2, 1.5mm dia., PK25 (M51428.015.0010)
- ZORO SELECT 1/4X2 1/4 PIN SPRING SLOTTED PLAIN (25036PS)
- ZORO SELECT Spring Pin, Sltd, 5/32inx3/4in, Pln, PK100 (U39100.015.0075)
- ZORO SELECT Spring P, HD Coiled, 5/16x2,12000lb, PK5 (U39150.031.0200)
- ZORO SELECT Spring Pin, Coiled, 1/16x3/8in, 330lb, PK100 (U51430.006.0037)
- ZORO SELECT Spring Pin, Sltd, 3/16inx5/8in, Znc, PK100 (U39101.018.0062)
- Zoro Select Spring Pins