Shop All Spring Pins
Zoro Select
Spring Pin, Slot, 5/32x1 3/4 L, Pk50
Mfr # 5BY33
Zoro # G2285893
product price: $11.55
/pk 50, $0.23/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5BY33
- Zoro # G2285893
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 5/32 in |
Fastener Length | 1 3/4 in |
Chamfer Length (Max.) | 0.048 in |
Actual Dia. (Min.-Max) | 0.162-0.167 in |
Overall Length | 1-3/4" |
Nominal Diameter | 5/32 in |
Length Tolerance | +/-0.020 in |
Fits Hole Dia. (Min.-Max.) | 0.156-0.160 in |
Chamfer Diameter | 0.0151 in |
Chamfer Length (Min.) | 0.01 in |
Shank Length | 1 3/4 in |
Minimum Chamfer Length | 0.01 in |
Usable Length | 1 3/4 in |
Shank Length Tolerance | +/-0.020 in |
Fits Minimum Hole Diameter | 5/32 in |
Maximum Chamfer Length | 0.048 in |
Pin Diameter | 5/32 in |
Outside Diameter Tolerance | +/-0.0025 in |
Fits Maximum Hole Diameter | 5/32 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 1 3/4 in, End Type Chamfered, Chamfer Diameter 0.0151 in, Wall Thickness 0.032 in, Fits Minimum Hole Diameter 5/32 in, Fits Maximum Hole Diameter 5/32 in, Shank Length 1 3/4 in, Maximum Chamfer Length 0.048 in, Minimum Chamfer Length 0.01 in, Nominal Diameter 5/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.020 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Thread Forming Screw, M4 x 10 mm (M-445010-S)
- ZORO SELECT Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 7 in L, 5 PK (U04008.087.0700)
- MIDWEST FASTENER Solid Rivet, Flat Head, #8 Dia., 3/4 in L, Copper Body, 40 PK (62218)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (932083)
- ZORO SELECT Spring Pin, Slot, 1/2x1 1/2 L, Pk5 (5CA14)
- ZORO SELECT M4 X 40 Spring Pin ISO Steel Plain (5DU88)
- ZORO SELECT Spring Pin, Slot, 5/16x1 1/4 L, Pk25 (5BY77)
- ZORO SELECT Spring Pin, Sltd, 3/32inx3/16in, Pln, PK100 (U39100.009.0018)
- ZORO SELECT Spring Pin, Sltd, 1/16inx7/16in, Pln, PK100 (U39100.006.0043)
- ZORO SELECT Pin, Steel, 10mm dia., PK5 (M39060.100.0040)
- ZORO SELECT M2 X 20 Spring Pin ISO Steel Plain (5DU36)
- Zoro Select Spring Pins