Shop All Spring Pins
Zoro Select
Spring Pin, Slot, 5/16x2 L, PK10
Mfr # 5BY80
Zoro # G2932081
product price: $13.19
/pk 10, $1.32/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5BY80
- Zoro # G2932081
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 5/16 in |
Fastener Length | 2 in |
Length Tolerance | +/-0.020 in |
Fits Hole Dia. (Min.-Max.) | 0.312-0.318 in |
Chamfer Length (Max.) | 0.08 in |
Overall Length | 2" |
Actual Dia. (Min.-Max) | 0.321-0.330 in |
Chamfer Length (Min.) | 0.014 in |
Chamfer Diameter | 0.306 in |
Nominal Diameter | 5/16 in |
Minimum Chamfer Length | 0.014 in |
Shank Length | 2 in |
Maximum Chamfer Length | 0.08 in |
Shank Length Tolerance | +/-0.020 in |
Pin Diameter | 21/64 in |
Fits Maximum Hole Diameter | 5/16 in |
Outside Diameter Tolerance | +/-0.0045 in |
Fits Minimum Hole Diameter | 5/16 in |
Usable Length | 2 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 21/64 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 2 in, End Type Chamfered, Chamfer Diameter 0.306 in, Wall Thickness 0.062 in, Fits Minimum Hole Diameter 5/16 in, Fits Maximum Hole Diameter 5/16 in, Shank Length 2 in, Maximum Chamfer Length 0.08 in, Minimum Chamfer Length 0.014 in, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.020 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 2-1/8 in Shaft Dia, 5 PK (WSM-212)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 1 3/4 in L, Steel Blue Ruspert, 100 PK (52446)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (400880)
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 9/32 in L, Aluminum Body, 100 PK (51081)
- ZORO SELECT Spring Pin, Slot, 5/16x2 1/4 L, PK10 (5BY81)
- ZORO SELECT Spring Pin, LD Coiled, 3/16inx1-1/4in, PK10 (U51432.018.0125)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1in, 1150lb, PK100 (U51428.009.0100)
- ZORO SELECT 5/32X3/4 PIN SPRING SLOTTED PLAIN (15612PS)
- ZORO SELECT Spring P, Coiled, 3/16x9/16,3150lb, PK50 (U39140.018.0056)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx1-1/2in, PK10 (U51431.031.0150)
- ZORO SELECT Spring Pin, Slotted, 10x45mm, PK25 (M39100.100.0045)
- Zoro Select Spring Pins