Shop All Spring Pins
Zoro Select
Spring Pin, Slot, 5/16x1 In L, Pk25
Mfr # 5BY76
Zoro # G3264362
product price: $11.99
/pk 25, $0.48/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5BY76
- Zoro # G3264362
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 5/16 in |
Fastener Length | 1 in |
Length Tolerance | +/-0.015 in |
Nominal Diameter | 5/16 in |
Chamfer Length (Max.) | 0.08 in |
Chamfer Length (Min.) | 0.014 in |
Overall Length | 1" |
Fits Hole Dia. (Min.-Max.) | 0.312-0.318 in |
Chamfer Diameter | 0.306 in |
Actual Dia. (Min.-Max) | 0.321-0.330 in |
Usable Length | 1 in |
Minimum Chamfer Length | 0.014 in |
Pin Diameter | 21/64 in |
Fits Maximum Hole Diameter | 5/16 in |
Outside Diameter Tolerance | +/-0.0045 in |
Maximum Chamfer Length | 0.08 in |
Fits Minimum Hole Diameter | 5/16 in |
Shank Length Tolerance | +/-0.015 in |
Shank Length | 1 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 21/64 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 1 in, End Type Chamfered, Chamfer Diameter 0.306 in, Wall Thickness 0.062 in, Fits Minimum Hole Diameter 5/16 in, Fits Maximum Hole Diameter 5/16 in, Shank Length 1 in, Maximum Chamfer Length 0.08 in, Minimum Chamfer Length 0.014 in, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 50 PK (00669)
- ZORO SELECT Spacer, #6 Screw Size, Plain Aluminum, 5/8 in Overall Lg, 0.14 in Inside Dia, 10 PK (CRF041066GR)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK (53615)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 35/64 in L, Stainless Steel Body, 250 PK (SSD66SSBS200)
- ZORO SELECT Spring Pin, Slot, 5/16x1 1/4 L, Pk25 (5BY77)
- ZORO SELECT Spring Pin, Slot, 5/16x1 1/2 L, Pk25 (5BY78)
- ZORO SELECT Spring Pin, Slot, 5/16x3/4 L, Pk25 (5BY75)
- ZORO SELECT Spring Pin, Slot, Stl, M6x50mm, Pk50 (5DV40)
- ZORO SELECT Spring Pin, Slot, 3/8x3/16 L, PK100 (5BY36)
- ZORO SELECT Spring Pin, Slotted, 5x32mm, PK100 (M39100.050.0032)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1in, 7050lb, PK50 (U51428.025.0100)
- Zoro Select Spring Pins