Shop All Spring Pins
Zoro Select
Spring Pin, Slot, 5/16x1 1/4 L, Pk25
Mfr # 5BY77
Zoro # G0610942
product price: $15.15
/pk 25, $0.61/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5BY77
- Zoro # G0610942
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 5/16 in |
Fastener Length | 1 1/4 in |
Length Tolerance | +/-0.020 in |
Nominal Diameter | 5/16 in |
Chamfer Length (Min.) | 0.014 in |
Overall Length | 1-1/4" |
Actual Dia. (Min.-Max) | 0.321-0.330 in |
Fits Hole Dia. (Min.-Max.) | 0.312-0.318 in |
Chamfer Diameter | 0.306 in |
Chamfer Length (Max.) | 0.08 in |
Pin Diameter | 21/64 in |
Shank Length Tolerance | +/-0.020 in |
Fits Maximum Hole Diameter | 5/16 in |
Minimum Chamfer Length | 0.014 in |
Usable Length | 1 1/4 in |
Shank Length | 1 1/4 in |
Fits Minimum Hole Diameter | 5/16 in |
Maximum Chamfer Length | 0.08 in |
Outside Diameter Tolerance | +/-0.0045 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 21/64 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 1 1/4 in, End Type Chamfered, Chamfer Diameter 0.306 in, Wall Thickness 0.062 in, Fits Minimum Hole Diameter 5/16 in, Fits Maximum Hole Diameter 5/16 in, Shank Length 1 1/4 in, Maximum Chamfer Length 0.08 in, Minimum Chamfer Length 0.014 in, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.020 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Washer S/D Scrw Hex Asst 200Pc (61450)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon Zinc Plated, 100 PK (U70653.025.0150)
- ZORO SELECT #10-32 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (773606-PG)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 5/8 in Wd, Black (190836)
- ZORO SELECT Spring Pin, Slot, 5/16x1 3/4 L, Pk25 (5BY79)
- ZORO SELECT Spring Pin, Slot, 5/16x1 1/2 L, Pk25 (5BY78)
- ZORO SELECT Spring Pin, Slot, 5/16x1 In L, Pk25 (5BY76)
- ZORO SELECT 3/8X1 1/2 PIN SPRING SLOTTED PLAIN (37524PS)
- ZORO SELECT Spring Pin, Sltd, 3/16x1/2in, 4150lb, PK100 (U51428.018.0050)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK5 (M51428.060.0070)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51428.080.0030)
- Zoro Select Spring Pins