Shop All Spring Pins
Zoro Select
Spring Pin, Slot, 420SS, 7/16x2 L, Pk5
Mfr # 5BY98
Zoro # G1138277
original price:
$8.75
20% off
new price: $6.99
/pk 5, $1.40/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5BY98
- Zoro # G1138277
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 7/16 in |
Fastener Length | 2 in |
Chamfer Length (Max.) | 0.095 in |
Chamfer Length (Min.) | 0.017 in |
Fits Hole Dia. (Min.-Max.) | 0.437-0.445 in |
Length Tolerance | +/-0.020 in |
Overall Length | 2" |
Nominal Diameter | 7/16 in |
Chamfer Diameter | 0.43 in |
Actual Dia. (Min.-Max) | 0.448-0.459 in |
Fits Maximum Hole Diameter | 7/16 in |
Maximum Chamfer Length | 0.095 in |
Shank Length | 2 in |
Minimum Chamfer Length | 0.017 in |
Shank Length Tolerance | +/-0.020 in |
Fits Minimum Hole Diameter | 7/16 in |
Pin Diameter | 29/64 in |
Outside Diameter Tolerance | +/-0.0055 in |
Usable Length | 2 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 29/64 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 2 in, End Type Chamfered, Chamfer Diameter 0.43 in, Wall Thickness 0.077 in, Fits Minimum Hole Diameter 7/16 in, Fits Maximum Hole Diameter 7/16 in, Shank Length 2 in, Maximum Chamfer Length 0.095 in, Minimum Chamfer Length 0.017 in, Nominal Diameter 7/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.020 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 1/8 in Bore Dia., 10 PK (WHM-112)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 2-1/4 in Shaft Dia (SH-225)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 25 PK (M04100.140.0120)
- ZORO SELECT Socket Set Screw, Cup, 3/4-16x1, PK5 (U07852.075.0100)
- ZORO SELECT Spring Pin, Sltd, 1/8inx1/2in, Pln, PK100 (U39100.012.0050)
- ZORO SELECT Spring P, Coiled, 1/4x1-3/4,5500lb, PK25 (U39140.025.0175)
- ZORO SELECT Spring Pin, Sltd, 3/16inx2-1/2in, Pln, PK50 (U39100.018.0250)
- ZORO SELECT Spring P, Coiled, 1/4x2-1/2,5500lb, PK25 (U39140.025.0250)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK10 (M51430.060.0020)
- ZORO SELECT Spring Pin, Sltd, 5/32x1-5/8in, 2750lb, PK50 (U39101.015.0162)
- ZORO SELECT Spring Pin, Slot, 1/8x1/2 L, Pk100 (5BY12)
- Zoro Select Spring Pins