Shop All Spring Pins
Zoro Select
Spring Pin, Slot, 3/8x3/4 L, PK10
Mfr # 5BY86
Zoro # G2314261
product price: $6.45
/pk 10, $0.65/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5BY86
- Zoro # G2314261
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 3/8 in |
Fastener Length | 3/4 in |
Chamfer Diameter | 0.368 in |
Nominal Diameter | 3/8 in |
Length Tolerance | +/-0.015 in |
Fits Hole Dia. (Min.-Max.) | 0.375-0.382 in |
Overall Length | 3/4" |
Chamfer Length (Max.) | 0.095 in |
Actual Dia. (Min.-Max) | 0.385-0.395 in |
Chamfer Length (Min.) | 0.016 in |
Fits Minimum Hole Diameter | 3/8 in |
Maximum Chamfer Length | 0.095 in |
Shank Length | 3/4 in |
Outside Diameter Tolerance | +/-0.005 in |
Pin Diameter | 25/64 in |
Usable Length | 3/4 in |
Minimum Chamfer Length | 0.016 in |
Shank Length Tolerance | +/-0.015 in |
Fits Maximum Hole Diameter | 3/8 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 25/64 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 3/4 in, End Type Chamfered, Chamfer Diameter 0.368 in, Wall Thickness 0.077 in, Fits Minimum Hole Diameter 3/8 in, Fits Maximum Hole Diameter 3/8 in, Shank Length 3/4 in, Maximum Chamfer Length 0.095 in, Minimum Chamfer Length 0.016 in, Nominal Diameter 3/8 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, 1/4"-28, Steel (3534-1/4K)
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in Wd, White (SJ3572)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04172.075.0400)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (SCIA0-40050USA-100BX)
- ZORO SELECT Spring Pin, Slot, 3/8x1 1/2 L, PK10 (5BY89)
- ZORO SELECT Spring Pin, Slot, 3/8x1 3/4 L, PK10 (5BY90)
- ZORO SELECT Spring Pin, Slot, 3/8x2 L, PK10 (5BY91)
- ZORO SELECT Spring P, Sltd, 5/16x2-1/2,10800lb, PK10 (U51428.031.0250)
- ZORO SELECT 1/4X3/4 PIN SPRING SLOTTED PLAIN (25012PS)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK5 (M51428.060.0050)
- ZORO SELECT Spring Pin, Sltd, 7/32inx1in, Pln, PK50 (U39100.021.0100)
- Zoro Select Spring Pins