Shop All Spring Pins
Zoro Select
Spring Pin, Slot, 3/8x3/32 L, PK100
Mfr # 5BU87
Zoro # G3329252
product price: $5.55
/pk 100, $0.06/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5BU87
- Zoro # G3329252
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 3/32 in |
Fastener Length | 3/8 in |
Chamfer Length (Min.) | 0.008 in |
Chamfer Length (Max.) | 0.038 in |
Nominal Diameter | 3/32 in |
Length Tolerance | +/-0.015 in |
Actual Dia. (Min.-Max) | 0.099-0.103 in |
Overall Length | 3/8" |
Fits Hole Dia. (Min.-Max.) | 0.094-0.097 in |
Chamfer Diameter | 0.091 in |
Fits Minimum Hole Diameter | 3/32 in |
Shank Length Tolerance | +/-0.015 in |
Pin Diameter | 7/64 in |
Minimum Chamfer Length | 0.008 in |
Usable Length | 3/8 in |
Shank Length | 3/8 in |
Outside Diameter Tolerance | +/-0.0019995 in |
Maximum Chamfer Length | 0.038 in |
Fits Maximum Hole Diameter | 3/32 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 7/64 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 3/8 in, End Type Chamfered, Chamfer Diameter 0.091 in, Wall Thickness 0.022 in, Fits Minimum Hole Diameter 3/32 in, Fits Maximum Hole Diameter 3/32 in, Shank Length 3/8 in, Maximum Chamfer Length 0.038 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 3/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 10 PK (72062)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 5/16 in L, Aluminum Body, 100 PK (TAC0810-100)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-13, Plain Finish (36035)
- GRK FASTENERS Wood Screw, #8, 2-1/2 in, Stainless Steel Torx Drive (120660)
- ZORO SELECT Spring Pin, Slot, 1 1/4x3/32 L, Pk100 (5BU96)
- ZORO SELECT Spring Pin, Slot, 5/8x3/32 L, PK100 (5BU91)
- ZORO SELECT Spring Pin, Slot, 3/32x3/4 L, PK100 (5BU92)
- ZORO SELECT Spring Pin, Sltd, 3/16x1-1/4in, 4150lb, PK50 (U51428.018.0125)
- ZORO SELECT Spring P, HD Coiled, 1/16x3/16, Pln, PK100 (U39150.006.0018)
- ZORO SELECT Spring Pin, Slot, M4x30mm L, PK10 (5DE44)
- ZORO SELECT Spring P, HD Coiled, 1/4x1-1/4,7800lb, PK25 (U39150.025.0125)
- Zoro Select Spring Pins