Shop All Spring Pins
Zoro Select
Spring Pin, Slot, 3/8x3/16 L, PK100
Mfr # 5BY36
Zoro # G2753843
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5BY36
- Zoro # G2753843
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 3/16 in |
Fastener Length | 3/8 in |
Nominal Diameter | 3/16 in |
Chamfer Diameter | 0.182 in |
Actual Dia. (Min.-Max) | 0.194-0.199 in |
Fits Hole Dia. (Min.-Max.) | 0.187-0.192 in |
Overall Length | 3/8" |
Chamfer Length (Max.) | 0.055 in |
Length Tolerance | +/-0.015 in |
Chamfer Length (Min.) | 0.011 in |
Shank Length | 3/8 in |
Usable Length | 3/8 in |
Fits Maximum Hole Diameter | 3/16 in |
Fits Minimum Hole Diameter | 3/16 in |
Shank Length Tolerance | +/-0.015 in |
Maximum Chamfer Length | 0.055 in |
Outside Diameter Tolerance | +/-0.0025 in |
Minimum Chamfer Length | 0.011 in |
Pin Diameter | 3/16 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 3/8 in, End Type Chamfered, Chamfer Diameter 0.182 in, Wall Thickness 0.04 in, Fits Minimum Hole Diameter 3/16 in, Fits Maximum Hole Diameter 3/16 in, Shank Length 3/8 in, Maximum Chamfer Length 0.055 in, Minimum Chamfer Length 0.011 in, Nominal Diameter 3/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.015 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 8 in Shank, 1 in ID, Steel, Galvanized (U16181.050.0800)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Truss Machine Screw, Chrome Plated Brass, 15 PK (70154)
- ZORO SELECT Hex Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 17/64 in Ht, 50 PK (U51080.031.0001)
- HHIP 0.434" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0434)
- ZORO SELECT Spring Pin, Slot, 5/8x3/16 L, PK100 (5BY38)
- ZORO SELECT Spring Pin, Slot, 3/16 x 1 L, Pk100 (5BY42)
- ZORO SELECT Spring Pin, Slot, 3/4x3/16 L, PK100 (5BY40)
- ZORO SELECT Spring Pin, Sltd, 1/4inx15/16in, Pln, PK50 (U39100.025.0093)
- ZORO SELECT Spring Pin, Sltd, 1/2inx3-1/4in, Pln, PK5 (U39100.050.0325)
- ZORO SELECT Spring Pin, LD Coiled, 5/32inx1-3/4in, PK50 (U39130.015.0175)
- ZORO SELECT Spring Pin, Sltd, 7/16inx3in, 19800lb, PK5 (U39101.043.0300)
- Zoro Select Spring Pins