Shop All Spring Pins
Zoro Select
Spring Pin, Slot, 3/8x3 1/2 L, Pk5
Mfr # 5BY96
Zoro # G0918881
product price: $9.75
/pk 5, $1.95/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5BY96
- Zoro # G0918881
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 3/8 in |
Fastener Length | 3 1/2 in |
Length Tolerance | +/-0.030 in |
Chamfer Diameter | 0.368 in |
Actual Dia. (Min.-Max) | 0.385-0.395 in |
Chamfer Length (Max.) | 0.095 in |
Fits Hole Dia. (Min.-Max.) | 0.375-0.382 in |
Chamfer Length (Min.) | 0.016 in |
Nominal Diameter | 3/8 in |
Overall Length | 3-1/2" |
Fits Minimum Hole Diameter | 3/8 in |
Fits Maximum Hole Diameter | 3/8 in |
Shank Length | 3 1/2 in |
Pin Diameter | 25/64 in |
Usable Length | 3 1/2 in |
Shank Length Tolerance | +/-0.030 in |
Maximum Chamfer Length | 0.095 in |
Minimum Chamfer Length | 0.016 in |
Outside Diameter Tolerance | +/-0.005 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 25/64 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 3 1/2 in, End Type Chamfered, Chamfer Diameter 0.368 in, Wall Thickness 0.077 in, Fits Minimum Hole Diameter 3/8 in, Fits Maximum Hole Diameter 3/8 in, Shank Length 3 1/2 in, Maximum Chamfer Length 0.095 in, Minimum Chamfer Length 0.016 in, Nominal Diameter 3/8 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.030 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Truss Head Square Drive, 35 PK (30815)
- ZORO SELECT #8-32 x 1-1/2 in Phillips Fillister Machine Screw, Plain Nylon, 50 PK (010832WF150)
- ZORO SELECT Fender Washer, Fits Bolt Size #8 , Stainless Steel Plain Finish, 50 PK (U51530.019.0002)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 10 PK (U55010.037.0500)
- ZORO SELECT Spring Pin, Sltd, 5/64inx5/16in, Pln, PK100 (U39100.007.0031)
- ZORO SELECT Pin, Stainless Steel A2, 2.5mm dia., PK25 (M51428.025.0014)
- ZORO SELECT Spring Pin, Sltd, 3/8inx2-3/4in, Pln, PK10 (U39100.037.0275)
- ZORO SELECT Spring Pin, Sltd, 3/8inx3in, Pln, PK10 (U39100.037.0300)
- ZORO SELECT Spring Pin, Coiled, 1/16inx1/2in, Pln, PK100 (U39140.006.0050)
- ZORO SELECT Spring Pin, Sltd, 5/16inx2-3/4in, Pln, PK10 (U39100.031.0275)
- ZORO SELECT Spring Pin, Sltd, 5/32x7/16in, 2750lb, PK100 (U39101.015.0043)
- Zoro Select Spring Pins