Shop All Spring Pins
Zoro Select
Spring Pin, Slot, 3/8x2 L, PK10
Mfr # 5BY91
Zoro # G0286352
product price: $11.29
/pk 10, $1.13/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5BY91
- Zoro # G0286352
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 3/8 in |
Fastener Length | 2 in |
Chamfer Diameter | 0.368 in |
Chamfer Length (Max.) | 0.095 in |
Chamfer Length (Min.) | 0.016 in |
Length Tolerance | +/-0.020 in |
Actual Dia. (Min.-Max) | 0.385-0.395 in |
Fits Hole Dia. (Min.-Max.) | 0.375-0.382 in |
Nominal Diameter | 3/8 in |
Overall Length | 2" |
Fits Minimum Hole Diameter | 3/8 in |
Minimum Chamfer Length | 0.016 in |
Outside Diameter Tolerance | +/-0.005 in |
Shank Length | 2 in |
Usable Length | 2 in |
Fits Maximum Hole Diameter | 3/8 in |
Pin Diameter | 25/64 in |
Shank Length Tolerance | +/-0.020 in |
Maximum Chamfer Length | 0.095 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 25/64 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 2 in, End Type Chamfered, Chamfer Diameter 0.368 in, Wall Thickness 0.077 in, Fits Minimum Hole Diameter 3/8 in, Fits Maximum Hole Diameter 3/8 in, Shank Length 2 in, Maximum Chamfer Length 0.095 in, Minimum Chamfer Length 0.016 in, Nominal Diameter 3/8 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.020 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" x 1-1/2" Linch Pins 8PK (930082)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-9, Steel, Grade 8, Yellow Zinc, 63/64 in Ht, 5 PK (U12450.087.0001)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-12, 12 in, Steel, Grade A, Black Oxide Finish (U20360.125.1200)
- TE-CO Spherical Washer, 18-8 Stainless Steel, Black Oxide Finish (47702)
- ZORO SELECT Spring Pin, Slot, 3/8x1 3/4 L, PK10 (5BY90)
- ZORO SELECT Spring Pin, Slot, 3/8x1 1/2 L, PK10 (5BY89)
- ZORO SELECT Spring Pin, Slot, 3/8x3/4 L, PK10 (5BY86)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51430.050.0020)
- ZORO SELECT Spring Pin, Sltd, 3/16inx5/8in, Pln, PK100 (U39100.018.0062)
- ZORO SELECT Spring P, Coiled, 5/16x1-1/2,8700lb, PK5 (U39140.031.0150)
- ZORO SELECT Spring Pin, Slot, Stl, M8x60mm, Pk25 (5DV56)
- Zoro Select Spring Pins