Shop All Spring Pins
Zoro Select
Spring Pin, Slot, 3/8x1 3/4 L, PK10
Mfr # 5BY90
Zoro # G3161995
original price:
$9.39
5% off
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5BY90
- Zoro # G3161995
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 3/8 in |
Fastener Length | 1 3/4 in |
Nominal Diameter | 3/8 in |
Chamfer Diameter | 0.368 in |
Fits Hole Dia. (Min.-Max.) | 0.375-0.382 in |
Actual Dia. (Min.-Max) | 0.385-0.395 in |
Chamfer Length (Min.) | 0.016 in |
Chamfer Length (Max.) | 0.095 in |
Length Tolerance | +/-0.020 in |
Overall Length | 1-3/4" |
Shank Length Tolerance | +/-0.020 in |
Fits Maximum Hole Diameter | 3/8 in |
Maximum Chamfer Length | 0.095 in |
Pin Diameter | 25/64 in |
Usable Length | 1 3/4 in |
Outside Diameter Tolerance | +/-0.005 in |
Shank Length | 1 3/4 in |
Minimum Chamfer Length | 0.016 in |
Fits Minimum Hole Diameter | 3/8 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 25/64 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 1 3/4 in, End Type Chamfered, Chamfer Diameter 0.368 in, Wall Thickness 0.077 in, Fits Minimum Hole Diameter 3/8 in, Fits Maximum Hole Diameter 3/8 in, Shank Length 1 3/4 in, Maximum Chamfer Length 0.095 in, Minimum Chamfer Length 0.016 in, Nominal Diameter 3/8 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.020 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.025.0125)
- ZORO SELECT #3-48 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51030.009.0037)
- ZORO SELECT Clevis Pin, Hdlss, 3/8 x2 27/32L, w/2 Rings (WWG-HLPGRR-039)
- DEWALT Collated Concrete Nail, 1-3/8 in L, 0.108 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN8941380)
- ZORO SELECT Spring Pin, Slot, 3/8x1 1/2 L, PK10 (5BY89)
- ZORO SELECT Spring Pin, Slot, 3/8x3/4 L, PK10 (5BY86)
- ZORO SELECT Spring Pin, Slot, 3/8x2 L, PK10 (5BY91)
- ZORO SELECT Spring Pin, Sltd, 3/8inx4in, Pln, PK5 (U39100.037.0400)
- ZORO SELECT Spring P, HD Coil, 3/32x9/16,1150lb, PK100 (U39150.009.0056)
- ZORO SELECT Pin, Steel, 6mm dia., PK10 (M39060.060.0050)
- SUBURBAN BOLT AND SUPPLY M6 X 32 ROLL PIN (A4570060032)
- Zoro Select Spring Pins