Shop All Spring Pins
Zoro Select
Spring Pin, Slot, 3/4x3/16 L, PK100
Mfr # 5BY40
Zoro # G1185466
product price: $17.19
/pk 100, $0.17/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5BY40
- Zoro # G1185466
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 3/16 in |
Fastener Length | 3/4 in |
Chamfer Diameter | 0.182 in |
Chamfer Length (Min.) | 0.011 in |
Length Tolerance | +/-0.015 in |
Fits Hole Dia. (Min.-Max.) | 0.187-0.192 in |
Actual Dia. (Min.-Max) | 0.194-0.199 in |
Overall Length | 3/4" |
Chamfer Length (Max.) | 0.055 in |
Nominal Diameter | 3/16 in |
Shank Length | 3/4 in |
Pin Diameter | 3/16 in |
Minimum Chamfer Length | 0.011 in |
Fits Maximum Hole Diameter | 3/16 in |
Maximum Chamfer Length | 0.055 in |
Shank Length Tolerance | +/-0.015 in |
Usable Length | 3/4 in |
Fits Minimum Hole Diameter | 3/16 in |
Outside Diameter Tolerance | +/-0.0025 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 3/4 in, End Type Chamfered, Chamfer Diameter 0.182 in, Wall Thickness 0.04 in, Fits Minimum Hole Diameter 3/16 in, Fits Maximum Hole Diameter 3/16 in, Shank Length 3/4 in, Maximum Chamfer Length 0.055 in, Minimum Chamfer Length 0.011 in, Nominal Diameter 3/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 10 PK (N04100.056.0200)
- MIDWEST FASTENER Class 10.9, M20-2.50 Hex Head Cap Screw, Plain Steel, 50 mm L, 2 PK (31121)
- ZORO SELECT Spacer, #6 Screw Size, Plain Aluminum, 1/4 in Overall Lg, 0.14 in Inside Dia, 10 PK (CRF040466GR)
- HALCO USA Back-to-Back Strap, 55 yds, 1/2 in Wd, Black (IB2B12-55)
- ZORO SELECT Spring Pin, Slot, 5/8x3/16 L, PK100 (5BY38)
- ZORO SELECT Spring Pin, Slot, 3/8x3/16 L, PK100 (5BY36)
- ZORO SELECT Spring Pin, Slot, 7/8x3/16 L, PK100 (5BY41)
- ZORO SELECT Pin, Steel, 4mm dia., PK25 (M39060.040.0040)
- ZORO SELECT Spring Pin, Sltd, 3/16inx2-1/4in, Pln, PK50 (U39100.018.0225)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51428.080.0030)
- STARRETT L.S. Starrett 681-52580 565C 4 Inch 1-8 Inch Drive Pin (681-52580)
- Zoro Select Spring Pins