Shop All Spring Pins
Zoro Select
Spring Pin, Slot, 3/4x1/16 L, PK100
Mfr # 5BU73
Zoro # G3055552
product price: $7.79
/pk 100, $0.08/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5BU73
- Zoro # G3055552
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 1/16 in |
Fastener Length | 3/4 in |
Length Tolerance | +/-0.015 in |
Overall Length | 3/4" |
Actual Dia. (Min.-Max) | 0.066-0.069 in |
Chamfer Diameter | 0.059 in |
Chamfer Length (Max.) | 0.028 in |
Fits Hole Dia. (Min.-Max.) | 0.062-0.065 in |
Nominal Diameter | 1/16 in |
Chamfer Length (Min.) | 0.007 in |
Fits Minimum Hole Diameter | 1/16 in |
Shank Length | 3/4 in |
Pin Diameter | 1/16 in |
Fits Maximum Hole Diameter | 1/16 in |
Shank Length Tolerance | +/-0.015 in |
Minimum Chamfer Length | 0.007 in |
Usable Length | 3/4 in |
Outside Diameter Tolerance | +/-0.0015 in |
Maximum Chamfer Length | 0.028 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 3/4 in, End Type Chamfered, Chamfer Diameter 0.059 in, Wall Thickness 0.012 in, Fits Minimum Hole Diameter 1/16 in, Fits Maximum Hole Diameter 1/16 in, Shank Length 3/4 in, Maximum Chamfer Length 0.028 in, Minimum Chamfer Length 0.007 in, Nominal Diameter 1/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Washer, Fits Bolt Size 5/16 in Nylon, Natural Finish, 40 PK (10SC312062)
- AMPG Coupling Nut, #10-32 and 1/4"-20, Stainless Steel, Grade 18-8, Plain, 1 in Lg, 1/2 in Hex Wd (NUT60110X14)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 1000 PK (797542)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 50 PK (M01210.120.0016)
- ZORO SELECT Spring Pin, Slot, 1x1/16 L, Pk100 (5BU75)
- ZORO SELECT Spring Pin, Slot, 1/4x1/16 L, PK100 (5BU67)
- ZORO SELECT Spring Pin, Slot, 5/8x1/16 L, PK100 (5BU72)
- ZORO SELECT Spring Pin, Slot, 1/4x1 3/4 L, Pk25 (5BY69)
- ZORO SELECT Spring Pin, Coiled, 1/8x3/4in, 1400lb, PK100 (U39140.012.0075)
- ZORO SELECT Spring Pin, Slot, 1/2x5/32 L, PK100 (5BY25)
- ZORO SELECT Spring P, Coiled, 1/4x2-1/2,5500lb, PK25 (U39140.025.0250)
- Zoro Select Spring Pins