Shop All Spring Pins
Zoro Select
Spring Pin, Slot, 302SS, 1/4x2 L, Pk25
Mfr # 5BY70
Zoro # G0357664
product price: $16.15
/pk 25, $0.65/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5BY70
- Zoro # G0357664
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 1/4 in |
Fastener Length | 2 in |
Length Tolerance | +/-0.020 in |
Actual Dia. (Min.-Max) | 0.258-0.264 in |
Chamfer Length (Max.) | 0.065 in |
Chamfer Diameter | 0.245 in |
Overall Length | 2" |
Chamfer Length (Min.) | 0.012 in |
Nominal Diameter | 1/4 in |
Fits Hole Dia. (Min.-Max.) | 0.250-0.256 in |
Usable Length | 2 in |
Shank Length | 2 in |
Fits Minimum Hole Diameter | 1/4 in |
Outside Diameter Tolerance | +/-0.003 in |
Shank Length Tolerance | +/-0.020 in |
Fits Maximum Hole Diameter | 1/4 in |
Minimum Chamfer Length | 0.012 in |
Maximum Chamfer Length | 0.065 in |
Pin Diameter | 1/4 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 2 in, End Type Chamfered, Chamfer Diameter 0.245 in, Wall Thickness 0.048 in, Fits Minimum Hole Diameter 1/4 in, Fits Maximum Hole Diameter 1/4 in, Shank Length 2 in, Maximum Chamfer Length 0.065 in, Minimum Chamfer Length 0.012 in, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.020 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BRANDS TAPCON Concrete Screw, Hex, 1 3/4 in L (24320)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 5/8 in L, Aluminum Body, 250 PK (U34128.018.6467)
- ZORO SELECT Solid Rivet, Flat Head, 0.1563 in Dia., 0.25 in L, Steel Body, 390 PK (410504-1)
- CHICAGO HARDWARE Oval Eye Nut, 1/2"-13 Thread Size, Steel, Plain (16025 4)
- ZORO SELECT Spring Pin, Slot, 1/4x2 1/4 L, Pk25 (5BY71)
- ZORO SELECT Spring Pin, Slot, 1/4x1 5/8 L, Pk25 (5BY68)
- ZORO SELECT Spring Pin, Slot, 1/4x1 3/4 L, Pk25 (5BY69)
- ZORO SELECT Spring Pin, Slot, 5/8x3/16 L, PK100 (5BY38)
- ZORO SELECT Spring Pin, Slotted, 4x16mm, PK100 (M39100.040.0016)
- ZORO SELECT Spring Pin, Sltd, 1/8inx3/8in, Pln, PK100 (U39100.012.0037)
- ZORO SELECT Spring Pin, Coiled, 1/4 in Pin Dia, 2 in Shank Lg, Stainless Steel, Plain Finish, 10 PK (U51431.025.0200)
- Zoro Select Spring Pins