Shop All Spring Pins
Zoro Select
Spring Pin, Slot, 302SS, 1/4x1 L, Pk50
Mfr # 5BY63
Zoro # G1728011
product price: $20.29
/pk 50, $0.41/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5BY63
- Zoro # G1728011
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 1/4 in |
Fastener Length | 1 in |
Actual Dia. (Min.-Max) | 0.258-0.264 in |
Overall Length | 1" |
Length Tolerance | +/-0.015 in |
Nominal Diameter | 1/4 in |
Chamfer Length (Max.) | 0.065 in |
Chamfer Diameter | 0.245 in |
Chamfer Length (Min.) | 0.012 in |
Fits Hole Dia. (Min.-Max.) | 0.250-0.256 in |
Shank Length Tolerance | +/-0.015 in |
Fits Minimum Hole Diameter | 1/4 in |
Pin Diameter | 1/4 in |
Usable Length | 1 in |
Shank Length | 1 in |
Minimum Chamfer Length | 0.012 in |
Fits Maximum Hole Diameter | 1/4 in |
Outside Diameter Tolerance | +/-0.003 in |
Maximum Chamfer Length | 0.065 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 1 in, End Type Chamfered, Chamfer Diameter 0.245 in, Wall Thickness 0.048 in, Fits Minimum Hole Diameter 1/4 in, Fits Maximum Hole Diameter 1/4 in, Shank Length 1 in, Maximum Chamfer Length 0.065 in, Minimum Chamfer Length 0.012 in, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ultrasonic Insert, #4-40, 15/64 in L, 0.157 in Insert Dia., 0.157 in Tapered End Dia., Brass (1GUA5)
- ZORO SELECT #4-40 x 1-1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0125)
- ZORO SELECT 5/16"-18 x 1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51213.031.0050)
- J.W. WINCO GN434-26-M5-MT Wing Nut (434-26-M5-MT)
- ZORO SELECT Spring Pin, Slot, 1/4x1/2 In L, Pk50 (5BY59)
- ZORO SELECT Spring Pin, Slot, 1/4x1 1/2 L, Pk50 (5BY67)
- ZORO SELECT Spring Pin, Slot, 1/4x1 1/4 L, Pk50 (5BY65)
- ZORO SELECT Spring Pin, Slot, 7/32x2 In L, Pk25 (5BY57)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51428.030.0008)
- ZORO SELECT Spring Pin, Slot, M10x80mm L, PK10 (5DV68)
- ZORO SELECT 1/2X3 PIN SPRING SLOTTED PLAIN (50048PS)
- Zoro Select Spring Pins