Shop All Spring Pins
Zoro Select
Spring Pin, Slot, 1x1/8 L, Pk100
Mfr # 5BY18
Zoro # G1631481
product price: $15.65
/pk 100, $0.16/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5BY18
- Zoro # G1631481
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 1/8 in |
Fastener Length | 1 in |
Chamfer Length (Max.) | 0.044 in |
Nominal Diameter | 1/8 in |
Length Tolerance | +/-0.015 in |
Overall Length | 1" |
Actual Dia. (Min.-Max) | 0.131-0.135 in |
Chamfer Length (Min.) | 0.008 in |
Chamfer Diameter | 0.122 in |
Fits Hole Dia. (Min.-Max.) | 0.125-0.129 in |
Shank Length Tolerance | +/-0.015 in |
Fits Maximum Hole Diameter | 1/8 in |
Fits Minimum Hole Diameter | 1/8 in |
Outside Diameter Tolerance | +/-0.002 in |
Maximum Chamfer Length | 0.044 in |
Shank Length | 1 in |
Usable Length | 1 in |
Pin Diameter | 1/8 in |
Minimum Chamfer Length | 0.008 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 1 in, End Type Chamfered, Chamfer Diameter 0.122 in, Wall Thickness 0.028 in, Fits Minimum Hole Diameter 1/8 in, Fits Maximum Hole Diameter 1/8 in, Shank Length 1 in, Maximum Chamfer Length 0.044 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 1/8 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Hex, 2-3/4" L, Steel Blue Climaseal, 100 PK (3159407)
- PRIME-LINE Hex Lag Screw 3/8in X 1-1/2in A307 Grade A Hot Dip Galvanized Steel 25PK (9056123)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Bronze Steel Pan Head Phillips Drive, 25 PK (35956)
- NEWPORT FASTENERS 7/64 x 1/2" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW008004P)
- ZORO SELECT Spring Pin, Slot, 9/16x1/8 L, PK100 (5BY13)
- ZORO SELECT Spring Pin, Slot, 1 3/4x1/8 L, Pk100 (5BY23)
- ZORO SELECT Spring Pin, Slot, 5/8x1/8 L, Pk100 (5BY14)
- ZORO SELECT Spring Pin, Sltd, 1/4inx7/8in, Pln, PK50 (U39100.025.0087)
- ZORO SELECT M5 X 26 Spring Pin ISO Steel Plain (5DV14)
- ZORO SELECT Spring Pin, Coiled, 3/32x5/8in, 775lb, PK100 (U39140.009.0062)
- ZORO SELECT Spring Pin, Sltd, 1/2inx2-1/2in, Pln, PK5 (U39100.050.0250)
- Zoro Select Spring Pins