Shop All Spring Pins
Zoro Select
Spring Pin, Slot, 1x1/16 L, Pk100
Mfr # 5BU75
Zoro # G2231327
original price:
$7.35
16% off
new price: $6.15
/pk 100, $0.06/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5BU75
- Zoro # G2231327
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 1/16 in |
Fastener Length | 1 in |
Actual Dia. (Min.-Max) | 0.066-0.069 in |
Overall Length | 1" |
Length Tolerance | +/-0.015 in |
Chamfer Length (Max.) | 0.028 in |
Nominal Diameter | 1/16 in |
Chamfer Length (Min.) | 0.007 in |
Chamfer Diameter | 0.059 in |
Fits Hole Dia. (Min.-Max.) | 0.062-0.065 in |
Fits Minimum Hole Diameter | 1/16 in |
Usable Length | 1 in |
Shank Length | 1 in |
Outside Diameter Tolerance | +/-0.0015 in |
Minimum Chamfer Length | 0.007 in |
Pin Diameter | 1/16 in |
Maximum Chamfer Length | 0.028 in |
Shank Length Tolerance | +/-0.015 in |
Fits Maximum Hole Diameter | 1/16 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 1 in, End Type Chamfered, Chamfer Diameter 0.059 in, Wall Thickness 0.012 in, Fits Minimum Hole Diameter 1/16 in, Fits Maximum Hole Diameter 1/16 in, Shank Length 1 in, Maximum Chamfer Length 0.028 in, Minimum Chamfer Length 0.007 in, Nominal Diameter 1/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 0.365" D x 0.370" H Single End A Style Spring Leg Snap Button, 10 pk. (A161)
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.025.0075)
- TAMPER-PRUF SCREWS 1 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121650)
- ZORO SELECT Extra Low Crown Cap Nut, 5/16"-18, Brass, Plain, 7/16 in H, 25 PK (CPB050)
- ZORO SELECT Spring Pin, Slot, 3/4x1/16 L, PK100 (5BU73)
- ZORO SELECT Spring Pin, Slot, 5/8x1/16 L, PK100 (5BU72)
- ZORO SELECT Spring Pin, Slot, 1/2x1/16 L, PK100 (5BU71)
- ZORO SELECT 5/16X1-1/4 PIN COIL MEDIUM PLAIN (31220PCM)
- ZORO SELECT Spring Pin, Coiled, 3/16inx1in, 3150lb, PK10 (U51430.018.0100)
- ZORO SELECT Spring P, HD Coiled, 1/8x7/8,2000lb, PK25 (U51431.012.0087)
- ZORO SELECT Spring P, HD Coiled, 1/16x1/4,475lb, PK100 (U51431.006.0025)
- Zoro Select Spring Pins