Shop All Spring Pins
Zoro Select
Spring Pin, Slot, 1/4x5/8 In L, Pk50
Mfr # 5BY60
Zoro # G3164332
product price: $13.39
/pk 50, $0.27/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5BY60
- Zoro # G3164332
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 1/4 in |
Fastener Length | 5/8 in |
Chamfer Length (Min.) | 0.012 in |
Overall Length | 5/8" |
Actual Dia. (Min.-Max) | 0.258-0.264 in |
Length Tolerance | +/-0.015 in |
Nominal Diameter | 1/4 in |
Chamfer Diameter | 0.245 in |
Fits Hole Dia. (Min.-Max.) | 0.250-0.256 in |
Chamfer Length (Max.) | 0.065 in |
Pin Diameter | 1/4 in |
Shank Length | 5/8 in |
Maximum Chamfer Length | 0.065 in |
Minimum Chamfer Length | 0.012 in |
Usable Length | 5/8 in |
Fits Minimum Hole Diameter | 1/4 in |
Outside Diameter Tolerance | +/-0.003 in |
Fits Maximum Hole Diameter | 1/4 in |
Shank Length Tolerance | +/-0.015 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 5/8 in, End Type Chamfered, Chamfer Diameter 0.245 in, Wall Thickness 0.048 in, Fits Minimum Hole Diameter 1/4 in, Fits Maximum Hole Diameter 1/4 in, Shank Length 5/8 in, Maximum Chamfer Length 0.065 in, Minimum Chamfer Length 0.012 in, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M16-1.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 10 PK (M07040.160.0040)
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 1/2 in L, Aluminum Body, 100 PK (51070)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #6 X 3/8in Solid Brass 25PK (9034476)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N220-426)
- ZORO SELECT Spring Pin, Slot, 1/4x1 1/2 L, Pk50 (5BY67)
- ZORO SELECT Spring Pin, Slot, 1/4x1/2 In L, Pk50 (5BY59)
- ZORO SELECT Spring Pin, Slot, 302SS, 1/4x1 L, Pk50 (5BY63)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51428.080.0100)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK25 (M51428.040.0020)
- ZORO SELECT M3X12 METRIC PIN SPRING SLOTTED PLAIN (MI0312PS)
- ZORO SELECT Spring Pin, Sltd, 7/16inx3in, Pln, PK5 (U39100.043.0300)
- Zoro Select Spring Pins