Shop All Spring Pins
Zoro Select
Spring Pin, Slot, 1/4x3 L, PK10
Mfr # 5BY73
Zoro # G3204004
product price: $9.59
/pk 10, $0.96/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5BY73
- Zoro # G3204004
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 1/4 in |
Fastener Length | 3 in |
Actual Dia. (Min.-Max) | 0.258-0.264 in |
Length Tolerance | +/-0.025 in |
Nominal Diameter | 1/4 in |
Chamfer Diameter | 0.245 in |
Chamfer Length (Max.) | 0.065 in |
Chamfer Length (Min.) | 0.012 in |
Overall Length | 3" |
Fits Hole Dia. (Min.-Max.) | 0.250-0.256 in |
Minimum Chamfer Length | 0.012 in |
Shank Length | 3 in |
Fits Maximum Hole Diameter | 1/4 in |
Pin Diameter | 1/4 in |
Shank Length Tolerance | +/-0.025 in |
Outside Diameter Tolerance | +/-0.003 in |
Usable Length | 3 in |
Fits Minimum Hole Diameter | 1/4 in |
Maximum Chamfer Length | 0.065 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 3 in, End Type Chamfered, Chamfer Diameter 0.245 in, Wall Thickness 0.048 in, Fits Minimum Hole Diameter 1/4 in, Fits Maximum Hole Diameter 1/4 in, Shank Length 3 in, Maximum Chamfer Length 0.065 in, Minimum Chamfer Length 0.012 in, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 x 1-1/2 in Slotted Flat Machine Screw, Plain Brass, 25 PK (U48170.031.0150)
- ZORO SELECT Weld Stud, #10-24, 0.813 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAN1)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08812)
- NEWPORT FASTENERS Thread Cutting Screw, #10-32 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (606611-100)
- ZORO SELECT Spring Pin, Slot, 1/4x3 1/2 L, PK10 (5BY74)
- ZORO SELECT M5 X 40 Spring Pin ISO Steel Plain (5DV18)
- ZORO SELECT Spring Pin, Sltd, 1/2inx3in, Pln, PK5 (U39100.050.0300)
- ZORO SELECT Pin, Steel, 5mm dia., PK25 (M39060.050.0030)
- ZORO SELECT 5/32X1 1/2 PIN COIL MEDIUM 420 STAINLESS STEEL (15624PCM420)
- ZORO SELECT Spring Pin, Slot, 3/32 Dia., 1/2 L, PK100 (5BU89)
- ZORO SELECT 1/16X3/16 PIN SPRING SLOTTED PLAIN (06203PS)
- Zoro Select Spring Pins