Shop All Spring Pins
Zoro Select
Spring Pin, Slot, 1/4x3 1/2 L, PK10
Mfr # 5BY74
Zoro # G1009111
product price: $12.35
/pk 10, $1.23/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5BY74
- Zoro # G1009111
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 1/4 in |
Fastener Length | 3 1/2 in |
Actual Dia. (Min.-Max) | 0.258-0.264 in |
Chamfer Length (Min.) | 0.012 in |
Chamfer Length (Max.) | 0.065 in |
Fits Hole Dia. (Min.-Max.) | 0.250-0.256 in |
Nominal Diameter | 1/4 in |
Length Tolerance | +/-0.030 in |
Chamfer Diameter | 0.245 in |
Overall Length | 3-1/2" |
Shank Length | 3 1/2 in |
Fits Maximum Hole Diameter | 1/4 in |
Usable Length | 3 1/2 in |
Maximum Chamfer Length | 0.065 in |
Fits Minimum Hole Diameter | 1/4 in |
Pin Diameter | 1/4 in |
Minimum Chamfer Length | 0.012 in |
Outside Diameter Tolerance | +/-0.003 in |
Shank Length Tolerance | +/-0.030 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 3 1/2 in, End Type Chamfered, Chamfer Diameter 0.245 in, Wall Thickness 0.048 in, Fits Minimum Hole Diameter 1/4 in, Fits Maximum Hole Diameter 1/4 in, Shank Length 3 1/2 in, Maximum Chamfer Length 0.065 in, Minimum Chamfer Length 0.012 in, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.030 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Self-Drilling Screw, #12 x 2 3/4 in, Gray Spex Steel Flat Head Phillips Drive, 250 PK (1094000)
- MIDWEST FASTENER Lag Screw, 1/4 in, 1-1/4 in, Stainless Steel, Hex Hex Drive, 50 PK (50626)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N220-657)
- ZORO SELECT Nylon Insert Lock Nut, #12-24, 18-8 Stainless Steel, Not Graded, Plain, 5/16 in Ht, 100 PK (NLIX-12NM-100BX)
- ZORO SELECT Spring Pin, Slot, 1/4x3 L, PK10 (5BY73)
- ZORO SELECT Spring Pin, LD Coiled, 1/4inx1in, PK25 (U39130.025.0100)
- ZORO SELECT Spring Pin, LD Coiled, 3/16inx7/8in, PK10 (U51432.018.0087)
- ZORO SELECT Spring P, HD Coiled, 5/32x9/16,3100lb, PK50 (U39150.015.0056)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39060.020.0012)
- ZORO SELECT Spring P, Coiled, 5/32x1-1/2,2200lb, PK50 (U39140.015.0150)
- ZORO SELECT Pin, Steel, 4mm dia., PK25 (M39060.040.0050)
- Zoro Select Spring Pins