Shop All Spring Pins
Zoro Select
Spring Pin, Slot, 1/4x1/16 L, PK100
Mfr # 5BU67
Zoro # G2630966
product price: $4.99
/pk 100, $0.05/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5BU67
- Zoro # G2630966
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 1/16 in |
Fastener Length | 1/4 in |
Chamfer Diameter | 0.059 in |
Chamfer Length (Max.) | 0.028 in |
Fits Hole Dia. (Min.-Max.) | 0.062-0.065 in |
Actual Dia. (Min.-Max) | 0.066-0.069 in |
Chamfer Length (Min.) | 0.007 in |
Overall Length | 1/4" |
Length Tolerance | +/-0.015 in |
Nominal Diameter | 1/16 in |
Minimum Chamfer Length | 0.007 in |
Pin Diameter | 1/16 in |
Outside Diameter Tolerance | +/-0.0015 in |
Usable Length | 1/4 in |
Fits Minimum Hole Diameter | 1/16 in |
Maximum Chamfer Length | 0.028 in |
Shank Length | 1/4 in |
Fits Maximum Hole Diameter | 1/16 in |
Shank Length Tolerance | +/-0.015 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 1/4 in, End Type Chamfered, Chamfer Diameter 0.059 in, Wall Thickness 0.012 in, Fits Minimum Hole Diameter 1/16 in, Fits Maximum Hole Diameter 1/16 in, Shank Length 1/4 in, Maximum Chamfer Length 0.028 in, Minimum Chamfer Length 0.007 in, Nominal Diameter 1/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 1/2 in, White, 1440 PK (192268)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 50 PK (513031G)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 8, Zinc Yellow, 41/64 in Ht, 180 PK (B04122.075.0001)
- MIDWEST FASTENER 5/16" Chrome Plated Steel Push Nuts 10PK (34142)
- ZORO SELECT Spring Pin, Slot, 5/16x1/16 L, Pk100 (5BU68)
- ZORO SELECT Spring Pin, Slot, 5/8x1/16 L, PK100 (5BU72)
- ZORO SELECT Spring Pin, Slot, 1x1/16 L, Pk100 (5BU75)
- ZORO SELECT Pin, Steel 420-560 HV30, 5mm dia., PK25 (M39150.050.0040)
- ZORO SELECT Spring P, HD Coiled, 3/16x2,4500lb, PK10 (U51431.018.0200)
- ZORO SELECT 1/16X3/4 PIN SPRING SLOTTED PLAIN (06212PS)
- MIDWEST FASTENER 1/4" x 2" Plain Steel Tension Pins 10PK (61196)
- Zoro Select Spring Pins