Shop All Spring Pins
Zoro Select
Spring Pin, Slot, 1/4x1 5/8 L, Pk25
Mfr # 5BY68
Zoro # G2896923
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5BY68
- Zoro # G2896923
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 1/4 in |
Fastener Length | 1 5/8 in |
Chamfer Diameter | 0.245 in |
Chamfer Length (Max.) | 0.065 in |
Actual Dia. (Min.-Max) | 0.258-0.264 in |
Nominal Diameter | 1/4 in |
Length Tolerance | +/-0.020 in |
Chamfer Length (Min.) | 0.012 in |
Fits Hole Dia. (Min.-Max.) | 0.250-0.256 in |
Overall Length | 1-5/8" |
Shank Length | 1 5/8 in |
Fits Minimum Hole Diameter | 1/4 in |
Outside Diameter Tolerance | +/-0.003 in |
Maximum Chamfer Length | 0.065 in |
Usable Length | 1 5/8 in |
Shank Length Tolerance | +/-0.020 in |
Fits Maximum Hole Diameter | 1/4 in |
Minimum Chamfer Length | 0.012 in |
Pin Diameter | 1/4 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 1 5/8 in, End Type Chamfered, Chamfer Diameter 0.245 in, Wall Thickness 0.048 in, Fits Minimum Hole Diameter 1/4 in, Fits Maximum Hole Diameter 1/4 in, Shank Length 1 5/8 in, Maximum Chamfer Length 0.065 in, Minimum Chamfer Length 0.012 in, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.020 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Flange Nut, #6-32, 316 Stainless Steel, 316 H5, Plain, 5/16 in Hex Wd, 7/32 in Hex Ht (ZNF61606C)
- ZORO SELECT Panel Nut, 1/4-40, Hex, Brass, Nickel, PK25 (Z0197)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 4 ft, Nylon, 6/6, Plain Finish (RTH-51618-48)
- BOSTITCH Finish Staples, 18 ga, Narrow Crown, 1 in Leg L, Stainless Steel, 1000 PK (SX50351SS-1M)
- ZORO SELECT Spring Pin, Slot, 302SS, 1/4x2 L, Pk25 (5BY70)
- ZORO SELECT Spring Pin, Slot, 1/4x2 1/4 L, Pk25 (5BY71)
- ZORO SELECT Spring Pin, Slot, 1/4x1 3/4 L, Pk25 (5BY69)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK25 (M51428.040.0014)
- ZORO SELECT Spring Pin, LD Coiled, 5/32inx1in, PK25 (U51432.015.0100)
- ZORO SELECT M4 X 24 Spring Pin ISO Steel Plain (5DU79)
- ZORO SELECT Spring Pin, Slot, 5/16x2 L, PK10 (5BY80)
- Zoro Select Spring Pins