Shop All Spring Pins
Zoro Select
Spring Pin, Slot, 1/4x1 1/4 L, Pk50
Mfr # 5BY65
Zoro # G0638723
product price: $19.15
/pk 50, $0.38/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5BY65
- Zoro # G0638723
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 1/4 in |
Fastener Length | 1 1/4 in |
Actual Dia. (Min.-Max) | 0.258-0.264 in |
Nominal Diameter | 1/4 in |
Overall Length | 1-1/4" |
Length Tolerance | +/-0.020 in |
Fits Hole Dia. (Min.-Max.) | 0.250-0.256 in |
Chamfer Diameter | 0.245 in |
Chamfer Length (Max.) | 0.065 in |
Chamfer Length (Min.) | 0.012 in |
Shank Length Tolerance | +/-0.020 in |
Maximum Chamfer Length | 0.065 in |
Pin Diameter | 1/4 in |
Outside Diameter Tolerance | +/-0.003 in |
Fits Maximum Hole Diameter | 1/4 in |
Minimum Chamfer Length | 0.012 in |
Fits Minimum Hole Diameter | 1/4 in |
Shank Length | 1 1/4 in |
Usable Length | 1 1/4 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 1 1/4 in, End Type Chamfered, Chamfer Diameter 0.245 in, Wall Thickness 0.048 in, Fits Minimum Hole Diameter 1/4 in, Fits Maximum Hole Diameter 1/4 in, Shank Length 1 1/4 in, Maximum Chamfer Length 0.065 in, Minimum Chamfer Length 0.012 in, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.020 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-234)
- L.H. DOTTIE Square Washer, Carbon Steel, Electro Galvanized Finish, 100 PK (SQW38)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 37.5 ft, 3/4 in Wd, Blue (176062)
- ZORO SELECT Wave Washer, Fits Bolt Size 7/16 in Spring Steel, Plain Finish, 50 PK (TWWIS043-050BX)
- ZORO SELECT Spring Pin, Slot, 302SS, 1/4x1 L, Pk50 (5BY63)
- ZORO SELECT Spring Pin, Slot, 1/4x3/4 In L, Pk50 (5BY61)
- ZORO SELECT Spring Pin, Slot, 1/4x1/2 In L, Pk50 (5BY59)
- ZORO SELECT Spring Pin, Sltd, 3/8inx3-1/4in, Znc, PK5 (U39101.037.0325)
- ZORO SELECT Pin, Steel, 6mm dia., PK25 (M39060.060.0020)
- ZORO SELECT Pin, Steel 420-560 HV30, 2.5mm dia., PK50 (M39140.025.0012)
- STARRETT L.S. Starrett 681-52580 565C 4 Inch 1-8 Inch Drive Pin (681-52580)
- Zoro Select Spring Pins