Shop All Spring Pins
Zoro Select
Spring Pin, Slot, 1/2x1 1/4 L, Pk5
Mfr # 5CA12
Zoro # G1122037
product price: $8.75
/pk 5, $1.75/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CA12
- Zoro # G1122037
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 1/2 in |
Fastener Length | 1 1/4 in |
Fits Hole Dia. (Min.-Max.) | 0.500-0.510 in |
Length Tolerance | +/-0.020 in |
Nominal Diameter | 1/2 in |
Chamfer Length (Max.) | 0.11 in |
Chamfer Diameter | 0.485 in |
Overall Length | 1-1/4" |
Chamfer Length (Min.) | 0.025 in |
Actual Dia. (Min.-Max) | 0.513-0.524 in |
Shank Length Tolerance | +/-0.020 in |
Fits Minimum Hole Diameter | 1/2 in |
Pin Diameter | 33/64 in |
Minimum Chamfer Length | 0.025 in |
Maximum Chamfer Length | 0.11 in |
Fits Maximum Hole Diameter | 1/2 in |
Shank Length | 1 1/4 in |
Outside Diameter Tolerance | +/-0.0055 in |
Usable Length | 1 1/4 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 33/64 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 1 1/4 in, End Type Chamfered, Chamfer Diameter 0.485 in, Wall Thickness 0.094 in, Fits Minimum Hole Diameter 1/2 in, Fits Maximum Hole Diameter 1/2 in, Shank Length 1 1/4 in, Maximum Chamfer Length 0.11 in, Minimum Chamfer Length 0.025 in, Nominal Diameter 1/2 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.020 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Screw Anchor, Nylon, 3000 PK (12PA)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39797.043.0400)
- KEN FORGING Oval Eye Nut, 5/8"-11 Thread Size, 3/4 in Thread Lg, 316 Stainless Steel, Plain (EN-7-316SS)
- ITW BEE LEITZKE Internal Retaining Ring Assortment, Steel, Phosphate Finish (WWG-DISP-HO218)
- ZORO SELECT Spring Pin, Slot, 1/2x1 1/2 L, Pk5 (5CA14)
- ZORO SELECT Spring Pin, Coiled, 1/8inx1in, 1400lb, PK25 (U51430.012.0100)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx2-1/4in, PK10 (U51431.031.0225)
- ZORO SELECT Spring Pin, Sltd, 1/8inx2in, Pln, PK100 (U39100.012.0200)
- ZORO SELECT 5/16X1-1/4 PIN COIL MEDIUM PLAIN (31220PCM)
- ZORO SELECT Pin, Steel, 4mm dia., PK25 (M39060.040.0050)
- ZORO SELECT Spring Pin, Coiled, 3/8inx2in, Pln, PK5 (U39140.037.0200)
- Zoro Select Spring Pins