Shop All Spring Pins
Zoro Select
Spring Pin, Slot, 1/16x7/16 L, Pk100
Mfr # 5BU70
Zoro # G0330592
product price: $5.99
/pk 100, $0.06/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5BU70
- Zoro # G0330592
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 1/16 in |
Fastener Length | 7/16 in |
Chamfer Diameter | 0.059 in |
Overall Length | 7/16" |
Actual Dia. (Min.-Max) | 0.066-0.069 in |
Chamfer Length (Min.) | 0.007 in |
Length Tolerance | +/-0.015 in |
Nominal Diameter | 1/16 in |
Chamfer Length (Max.) | 0.028 in |
Fits Hole Dia. (Min.-Max.) | 0.062-0.065 in |
Outside Diameter Tolerance | +/-0.0015 in |
Pin Diameter | 1/16 in |
Fits Maximum Hole Diameter | 1/16 in |
Maximum Chamfer Length | 0.028 in |
Shank Length Tolerance | +/-0.015 in |
Fits Minimum Hole Diameter | 1/16 in |
Usable Length | 7/16 in |
Minimum Chamfer Length | 0.007 in |
Shank Length | 7/16 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 7/16 in, End Type Chamfered, Chamfer Diameter 0.059 in, Wall Thickness 0.012 in, Fits Minimum Hole Diameter 1/16 in, Fits Maximum Hole Diameter 1/16 in, Shank Length 7/16 in, Maximum Chamfer Length 0.028 in, Minimum Chamfer Length 0.007 in, Nominal Diameter 1/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Brad Nail, 1-3/4 in L, 18 ga, Coated, Brad Head, Straight (BT1345B-1M)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Nylon 10 PK (72873)
- MIDWEST FASTENER X-Washer Split Retaining Ring, Steel Plain Finish, 3/16 in Shaft Dia, 12 PK (932602)
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 1-3/4 in Shoulder Lg, Alloy Steel (U07111.100.0175)
- ZORO SELECT Spring Pin, Slot, 1/4x1/16 L, PK100 (5BU67)
- ZORO SELECT Spring Pin, Slot, 5/8x1/16 L, PK100 (5BU72)
- ZORO SELECT Spring Pin, Slot, 3/8x1/16 L, PK100 (5BU69)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51430.050.0035)
- ZORO SELECT Pin, Steel 420-560 HV30, 2.5mm dia., PK50 (M39140.025.0024)
- ZORO SELECT Spring P, Coiled, 1/16x3/16,330lb, PK100 (U51430.006.0018)
- ZORO SELECT Spring Pin, Slot, 3/4x3/16 L, PK100 (5BY40)
- Zoro Select Spring Pins