Shop All Spring Pins
Zoro Select
Spring Pin, Slot, 1 3/4x1/8 L, Pk100
Mfr # 5BY23
Zoro # G0394947
product price: $21.89
/pk 100, $0.22/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5BY23
- Zoro # G0394947
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 1/8 in |
Fastener Length | 1 3/4 in |
Length Tolerance | +/-0.020 in |
Fits Hole Dia. (Min.-Max.) | 0.125-0.129 in |
Overall Length | 1-3/4" |
Chamfer Diameter | 0.122 in |
Nominal Diameter | 1/8 in |
Chamfer Length (Max.) | 0.044 in |
Actual Dia. (Min.-Max) | 0.131-0.135 in |
Chamfer Length (Min.) | 0.008 in |
Pin Diameter | 1/8 in |
Minimum Chamfer Length | 0.008 in |
Shank Length | 1 3/4 in |
Fits Maximum Hole Diameter | 1/8 in |
Maximum Chamfer Length | 0.044 in |
Usable Length | 1 3/4 in |
Fits Minimum Hole Diameter | 1/8 in |
Shank Length Tolerance | +/-0.020 in |
Outside Diameter Tolerance | +/-0.002 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 1 3/4 in, End Type Chamfered, Chamfer Diameter 0.122 in, Wall Thickness 0.028 in, Fits Minimum Hole Diameter 1/8 in, Fits Maximum Hole Diameter 1/8 in, Shank Length 1 3/4 in, Maximum Chamfer Length 0.044 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 1/8 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.020 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, M6 x 1mmx8mm, PK100 (M51260.060.0008)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 50 PK (LWLIS0430USA-050BX)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 14 mm L, 100 PK (M01210.060.0014)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 8-32 x 3/8", Stainless Steel, 18-8, Hex Socket Drive , 100PK (525255-100)
- ZORO SELECT Spring Pin, Slot, 9/16x1/8 L, PK100 (5BY13)
- ZORO SELECT Spring Pin, Slot, 3/4x1/8 L, Pk100 (5BY16)
- ZORO SELECT Spring Pin, Slot, 1x1/8 L, Pk100 (5BY18)
- ZORO SELECT Spring Pin, Coiled, 1/4x7/8in, 5500lb, PK25 (U39140.025.0087)
- ZORO SELECT Spring Pin, Sltd, 3/8inx1-1/4in, Pln, PK10 (U39100.037.0125)
- ZORO SELECT Spring P, HD Coiled, 3/16x2,4500lb, PK10 (U51431.018.0200)
- ZORO SELECT 3/8X1 1/2 PIN SPRING SLOTTED PLAIN (37524PS)
- Zoro Select Spring Pins