Shop All Spring Pins
Zoro Select
Spring Pin, Slot, 1 1/8x1/8 L, Pk100
Mfr # 5BY19
Zoro # G1747076
product price: $13.69
/pk 100, $0.14/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5BY19
- Zoro # G1747076
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 1/8 in |
Fastener Length | 1 1/8 in |
Actual Dia. (Min.-Max) | 0.131-0.135 in |
Nominal Diameter | 1/8 in |
Chamfer Length (Min.) | 0.008 in |
Chamfer Diameter | 0.122 in |
Length Tolerance | +/-0.020 in |
Fits Hole Dia. (Min.-Max.) | 0.125-0.129 in |
Chamfer Length (Max.) | 0.044 in |
Overall Length | 1-1/8" |
Shank Length | 1 1/8 in |
Usable Length | 1 1/8 in |
Fits Minimum Hole Diameter | 1/8 in |
Minimum Chamfer Length | 0.008 in |
Maximum Chamfer Length | 0.044 in |
Shank Length Tolerance | +/-0.020 in |
Pin Diameter | 1/8 in |
Fits Maximum Hole Diameter | 1/8 in |
Outside Diameter Tolerance | +/-0.002 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 1 1/8 in, End Type Chamfered, Chamfer Diameter 0.122 in, Wall Thickness 0.028 in, Fits Minimum Hole Diameter 1/8 in, Fits Maximum Hole Diameter 1/8 in, Shank Length 1 1/8 in, Maximum Chamfer Length 0.044 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 1/8 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.020 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 10 PK (U01200.043.0225)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 9 in L (U01200.100.0900)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Nylon, 1 in Overall Lg (77151)
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Steel Zinc Plated Finish, 100 PK (M38250.160.0001)
- ZORO SELECT Spring Pin, Slot, 5/8x1/8 L, Pk100 (5BY14)
- ZORO SELECT Spring Pin, Slot, 1/8x1/2 L, Pk100 (5BY12)
- ZORO SELECT Spring Pin, Slot, 1 3/4x1/8 L, Pk100 (5BY23)
- ZORO SELECT Spring Pin, Coiled, 5/64inx3/4in, Pln, PK100 (U39140.007.0075)
- ZORO SELECT Spring Pin, Sltd, 3/8x2-1/2in, 16300lb, PK10 (U51428.037.0250)
- ZORO SELECT Spring P, HD Coil, 3/16x1-1/2,4500lb, PK10 (U51431.018.0150)
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39060.030.0040)
- Zoro Select Spring Pins