Shop All Spring Pins
Zoro Select
Spring Pin, Slot, 1 1/4x3/32 L, Pk100
Mfr # 5BU96
Zoro # G0967434
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5BU96
- Zoro # G0967434
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 3/32 in |
Fastener Length | 1 1/4 in |
Overall Length | 1-1/4" |
Length Tolerance | +/-0.020 in |
Actual Dia. (Min.-Max) | 0.099-0.103 in |
Fits Hole Dia. (Min.-Max.) | 0.094-0.097 in |
Chamfer Diameter | 0.091 in |
Nominal Diameter | 3/32 in |
Chamfer Length (Min.) | 0.008 in |
Chamfer Length (Max.) | 0.038 in |
Shank Length Tolerance | +/-0.020 in |
Maximum Chamfer Length | 0.038 in |
Minimum Chamfer Length | 0.008 in |
Fits Maximum Hole Diameter | 3/32 in |
Outside Diameter Tolerance | +/-0.0019995 in |
Pin Diameter | 7/64 in |
Shank Length | 1 1/4 in |
Usable Length | 1 1/4 in |
Fits Minimum Hole Diameter | 3/32 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 7/64 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 1 1/4 in, End Type Chamfered, Chamfer Diameter 0.091 in, Wall Thickness 0.022 in, Fits Minimum Hole Diameter 3/32 in, Fits Maximum Hole Diameter 3/32 in, Shank Length 1 1/4 in, Maximum Chamfer Length 0.038 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 3/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.020 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 1/2"-6 Hex Head Cap Screw, Plain Low Carbon Steel, 6 in L, 5 PK (264022G)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Plain 18-8 Stainless Steel, 3/4 in Head Ht, 1 in Lg (TSIX0310100S-001P)
- J.W. WINCO J.W. Winco 605-M8-12-A Set Screw w/ Full Ball - M8 x 1.25 Thread - 12mm Thread Length (605-M8-12-A)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 1/2" Thrd Sz, 3 in Overall Lg (YK12-13-LH)
- ZORO SELECT Spring Pin, Slot, 3/32x3/4 L, PK100 (5BU92)
- ZORO SELECT Spring Pin, Slot, 1x3/32 L, Pk100 (5BU94)
- ZORO SELECT Spring Pin, Slot, 1 1/2x3/32 L, Pk100 (5BU97)
- ZORO SELECT 5/32X5/8 PIN SPRING SLOTTED PLAIN (15610PS)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1in, Znc, PK100 (U39101.018.0100)
- ZORO SELECT Spring Pin, Slotted, 1.5x16mm, PK100 (M39100.015.0016)
- SUBURBAN BOLT AND SUPPLY 5/16 X 2-1/4 ROLL PIN (A0570200216)
- Zoro Select Spring Pins