Shop All Spring Pins
Zoro Select
Spring Pin, Slot, 1 1/2x3/32 L, Pk100
Mfr # 5BU97
Zoro # G1906746
product price: $12.99
/pk 100, $0.13/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5BU97
- Zoro # G1906746
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 3/32 in |
Fastener Length | 1 1/2 in |
Overall Length | 1-1/2" |
Length Tolerance | +/-0.020 in |
Actual Dia. (Min.-Max) | 0.099-0.103 in |
Chamfer Length (Max.) | 0.038 in |
Chamfer Length (Min.) | 0.008 in |
Nominal Diameter | 3/32 in |
Fits Hole Dia. (Min.-Max.) | 0.094-0.097 in |
Chamfer Diameter | 0.091 in |
Pin Diameter | 7/64 in |
Fits Minimum Hole Diameter | 3/32 in |
Maximum Chamfer Length | 0.038 in |
Shank Length Tolerance | +/-0.020 in |
Usable Length | 1 1/2 in |
Fits Maximum Hole Diameter | 3/32 in |
Minimum Chamfer Length | 0.008 in |
Outside Diameter Tolerance | +/-0.0019995 in |
Shank Length | 1 1/2 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 7/64 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 1 1/2 in, End Type Chamfered, Chamfer Diameter 0.091 in, Wall Thickness 0.022 in, Fits Minimum Hole Diameter 3/32 in, Fits Maximum Hole Diameter 3/32 in, Shank Length 1 1/2 in, Maximum Chamfer Length 0.038 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 3/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.020 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, 4x36mm, PK100 (M39080.040.0036)
- ZORO SELECT Sheet Metal Screw, #4 x 3/8 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (SMSPI0-400370-100P)
- ZORO SELECT Tapping Sheet Metal Screw, #6 x 3/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (790006-PG)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, 410 Stainless Steel Silver Climashield, 100 PK (3375907)
- ZORO SELECT Spring Pin, Slot, 5/8x3/32 L, PK100 (5BU91)
- ZORO SELECT Spring Pin, Slot, 1x3/32 L, Pk100 (5BU94)
- ZORO SELECT Spring Pin, Slot, 1/4x 3/32 L, Pk100 (5BU85)
- ZORO SELECT Spring P, Coiled, 5/64x5/16,550lb, PK100 (U51430.007.0031)
- ZORO SELECT Spring Pin, Slot, 3/8x2 L, PK10 (5BY91)
- ZORO SELECT Pin, Steel 420-560 HV30, 4mm dia., PK25 (M39140.040.0035)
- X1 TOOLS 5/32 x 1 Roll Pin / Spring Pin / Tension Pin 10 Pins by X1 Tools (X1E-CON-PIN-ROL-1130x10)
- Zoro Select Spring Pins