Shop All Spring Pins
Zoro Select
Spring Pin, Slot, 1 1/2x1/8 L, Pk100
Mfr # 5BY22
Zoro # G0826944
product price: $18.59
/pk 100, $0.19/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5BY22
- Zoro # G0826944
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 1/8 in |
Fastener Length | 1 1/2 in |
Nominal Diameter | 1/8 in |
Length Tolerance | +/-0.020 in |
Overall Length | 1-1/2" |
Fits Hole Dia. (Min.-Max.) | 0.125-0.129 in |
Chamfer Diameter | 0.122 in |
Chamfer Length (Min.) | 0.008 in |
Chamfer Length (Max.) | 0.044 in |
Actual Dia. (Min.-Max) | 0.131-0.135 in |
Pin Diameter | 1/8 in |
Fits Minimum Hole Diameter | 1/8 in |
Shank Length Tolerance | +/-0.020 in |
Shank Length | 1 1/2 in |
Maximum Chamfer Length | 0.044 in |
Minimum Chamfer Length | 0.008 in |
Fits Maximum Hole Diameter | 1/8 in |
Usable Length | 1 1/2 in |
Outside Diameter Tolerance | +/-0.002 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 1 1/2 in, End Type Chamfered, Chamfer Diameter 0.122 in, Wall Thickness 0.028 in, Fits Minimum Hole Diameter 1/8 in, Fits Maximum Hole Diameter 1/8 in, Shank Length 1 1/2 in, Maximum Chamfer Length 0.044 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 1/8 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.020 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 50 PK (54779)
- AMPG Flat Washer, Fits Bolt Size 5/8" , Case Hardened Steel Black Oxide Finish (Z9236)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 3/8in.dia., PK5 (U51580.037.0300)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 12 in Shank, 1 in ID, 316 Stainless Steel, Plain (N2025-316SS-12)
- ZORO SELECT Pin, Steel 420-560 HV30, 2mm dia., PK50 (M39140.020.0012)
- ZORO SELECT Pin, Steel, 10mm dia., PK5 (M39060.100.0040)
- ZORO SELECT Spring Pin, Sltd, 3/8inx7/8in, Znc, PK10 (U39101.037.0087)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1in, 7050lb, PK50 (U51428.025.0100)
- ZORO SELECT Spring Pin, Slot, 1/4x1 3/4 L, Pk25 (5BY69)
- ZORO SELECT Spring Pin, Sltd, 1/8inx5/8in, Pln, PK100 (U39100.012.0062)
- ZORO SELECT Spring Pin, Sltd, 1/4x2-3/4in, 7050lb, PK10 (U51428.025.0275)
- Zoro Select Spring Pins