Shop All Spring Pins
Zoro Select
Spring Pin, LD Coiled, 5/64inx5/16in, PK100
Mfr # U51432.007.0031
Zoro # G2528261
product price: $5.39
/pk 100, $0.05/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 5/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51432.007.0031
- Zoro # G2528261
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/64 in |
Fastener Length | 5/16 in |
Overall Length | 5/16" |
Actual Dia. (Min.-Max) | 0.083-0.089 in |
Nominal Diameter | 5/64 in |
Chamfer Length Reference | 0.032 in |
Fits Hole Dia. (Min.-Max.) | 0.077-0.081 in |
Chamfer Diameter | 0.075 in |
Fits Minimum Hole Diameter | 5/64 in |
Fits Maximum Hole Diameter | 5/64 in |
Outside Diameter Tolerance | +/-0.006 in |
Usable Length | 5/16 in |
Shank Length | 5/16 in |
Shank Length Tolerance | +/-0.025 in |
Maximum Chamfer Length | 0.032 in |
Pin Diameter | 5/64 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/64 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 5/16 in, End Type Chamfered, Chamfer Diameter 0.075 in, Fits Minimum Hole Diameter 5/64 in, Fits Maximum Hole Diameter 5/64 in, Shank Length 5/16 in, Maximum Chamfer Length 0.032 in, Nominal Diameter 5/64 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.006 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade A, Zinc Plated, 27/64 in Ht, 190 PK (B11391.075.0001)
- ZORO SELECT Hex Nut, M27-3.00, Steel, Grade 2H, Black Oxide, 27 mm Ht, 2 PK (M22200.270.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Nylon 25 PK (70185)
- ZORO SELECT Sheet Metal Screw, #12 x 3 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 25 PK (1WE88)
- ZORO SELECT Spring Pin, Sltd, 5/64x5/16in, 800lb, PK100 (U39101.007.0031)
- ZORO SELECT Spring Pin, Sltd, 5/32inx2in, Pln, PK50 (U39100.015.0200)
- ZORO SELECT Pin, Stainless Steel A2, 1.5mm dia., PK25 (M51430.015.0010)
- ZORO SELECT Spring Pin, Slot, 420SS, 7/16x2 L, Pk5 (5BY98)
- ZORO SELECT Spring P, Sltd, 5/16x1-3/4,10800lb, PK10 (U51428.031.0175)
- ZORO SELECT Spring Pin, Sltd, 1/2inx1-3/4in, Pln, PK5 (U39100.050.0175)
- ZORO SELECT Pin, Steel, 6mm dia., PK25 (M39060.060.0036)
- Zoro Select Spring Pins