Shop All Spring Pins
Zoro Select
Spring Pin, LD Coiled, 5/32inx1-1/4in, PK25
Mfr # U51432.015.0125
Zoro # G2528097
product price: $18.25
/pk 25, $0.73/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51432.015.0125
- Zoro # G2528097
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/32 in |
Fastener Length | 1 1/4 in |
Overall Length | 1-1/4" |
Nominal Diameter | 5/32 in |
Actual Dia. (Min.-Max) | 0.163-0.172 in |
Fits Hole Dia. (Min.-Max.) | 0.155-0.160 in |
Chamfer Diameter | 0.152 in |
Chamfer Length Reference | 0.048 in |
Outside Diameter Tolerance | +/-0.009 in |
Fits Maximum Hole Diameter | 5/32 in |
Maximum Chamfer Length | 0.048 in |
Usable Length | 1 1/4 in |
Shank Length | 1 1/4 in |
Shank Length Tolerance | +/-0.025 in |
Fits Minimum Hole Diameter | 5/32 in |
Pin Diameter | 5/32 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1 1/4 in, End Type Chamfered, Chamfer Diameter 0.152 in, Fits Minimum Hole Diameter 5/32 in, Fits Maximum Hole Diameter 5/32 in, Shank Length 1 1/4 in, Maximum Chamfer Length 0.048 in, Nominal Diameter 5/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.009 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 3" Zinc Plated Steel Dowel Screws 100PK (50917)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, Chrometint Steel Oval Head Phillips Drive, 15 PK (64066)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 50 mm L, 2 PK (931244)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (U07000.013.0200)
- ZORO SELECT Spring Pin, LD Coiled, 5/32inx1in, PK25 (U51432.015.0100)
- ZORO SELECT Spring Pin, LD Coiled, 5/32inx1-1/2in, PK25 (U51432.015.0150)
- ZORO SELECT Spring Pin, Sltd, 1/16x9/16in, 430lb, PK100 (U39101.006.0056)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1/2in, 7050lb, PK50 (U51428.025.0050)
- ZORO SELECT Spring Pin, Sltd, 5/32inx1in, Pln, PK100 (U39100.015.0100)
- ZORO SELECT Spring Pin, Slot, Stl, M10x40mm, Pk25 (5DV62)
- ZORO SELECT Spring Pin, Slot, 5/16x1 3/4 L, Pk25 (5BY79)
- Zoro Select Spring Pins