Shop All Spring Pins
Zoro Select
Spring Pin, LD Coiled, 5/32inx1-1/2in, PK25
Mfr # U51432.015.0150
Zoro # G2528088
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51432.015.0150
- Zoro # G2528088
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/32 in |
Fastener Length | 1 1/2 in |
Nominal Diameter | 5/32 in |
Actual Dia. (Min.-Max) | 0.163-0.172 in |
Chamfer Length Reference | 0.048 in |
Fits Hole Dia. (Min.-Max.) | 0.155-0.160 in |
Chamfer Diameter | 0.152 in |
Overall Length | 1-1/2" |
Shank Length | 1 1/2 in |
Outside Diameter Tolerance | +/-0.009 in |
Shank Length Tolerance | +/-0.025 in |
Fits Maximum Hole Diameter | 5/32 in |
Pin Diameter | 5/32 in |
Maximum Chamfer Length | 0.048 in |
Fits Minimum Hole Diameter | 5/32 in |
Usable Length | 1 1/2 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1 1/2 in, End Type Chamfered, Chamfer Diameter 0.152 in, Fits Minimum Hole Diameter 5/32 in, Fits Maximum Hole Diameter 5/32 in, Shank Length 1 1/2 in, Maximum Chamfer Length 0.048 in, Nominal Diameter 5/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.009 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 100 PK (M01210.080.0065)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK (U38213.025.0125)
- MKT FASTENING Polyester, 28 Oz Container Size Capsule (7521041GR)
- GRK FASTENERS Deck Screw, 1/4 in x 3-1/4 in, Steel, Round Head, Torx Drive, 500 PK (GRK10161)
- ZORO SELECT Spring Pin, LD Coiled, 5/32inx1in, PK25 (U51432.015.0100)
- ZORO SELECT Spring Pin, LD Coiled, 5/32inx1-1/4in, PK25 (U51432.015.0125)
- ZORO SELECT Spring Pin, Coiled, 1/4inx1in, 5500lb, PK25 (U39140.025.0100)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1/2in, Pln, PK100 (U39100.018.0050)
- ZORO SELECT Spring Pin, Slot, Stl, 30xM2.5L, Pk100 (5DU44)
- ZORO SELECT Spring Pin, Slot, 3/8x1/16 L, PK100 (5BU69)
- MIDWEST FASTENER 1/8" x 3/4" Plain Steel Coiled Spring Pins 1 12PK (932487)
- Zoro Select Spring Pins