Shop All Spring Pins
Zoro Select
Spring Pin, LD Coiled, 3/32inx9/16in, PK50
Mfr # U51432.009.0056
Zoro # G3395421
product price: $6.95
/pk 50, $0.14/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51432.009.0056
- Zoro # G3395421
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/32 in |
Fastener Length | 9/16 in |
Chamfer Length Reference | 0.038 in |
Overall Length | 9/16" |
Nominal Diameter | 3/32 in |
Fits Hole Dia. (Min.-Max.) | 0.093-0.097 in |
Actual Dia. (Min.-Max) | 0.099-0.106 in |
Chamfer Diameter | 0.091 in |
Pin Diameter | 3/32 in |
Fits Maximum Hole Diameter | 3/32 in |
Fits Minimum Hole Diameter | 3/32 in |
Shank Length Tolerance | +/-0.025 in |
Usable Length | 9/16 in |
Shank Length | 9/16 in |
Dimensional Standards | ASME B18.8.2 |
Maximum Chamfer Length | 0.038 in |
Outside Diameter Tolerance | Max 0.106, Min 0.099 |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 9/16 in, End Type Chamfered, Chamfer Diameter 0.091 in, Fits Minimum Hole Diameter 3/32 in, Fits Maximum Hole Diameter 3/32 in, Shank Length 9/16 in, Maximum Chamfer Length 0.038 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 3/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 8 PK (62883)
- ZORO SELECT Self-Drilling Screw, 1/4" x 2 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 50 PK (U31810.025.0250)
- GREX POWER TOOLS Collated Pin Nail, 5/8 in L, 23 ga, Galvanized, Headless Head, 10000 PK (P6/15L)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 2 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.025.2400)
- ZORO SELECT Spring Pin, LD Coiled, 3/32inx3/8in, PK50 (U51432.009.0037)
- ZORO SELECT Spring Pin, LD Coiled, 3/32inx7/16in, PK50 (U51432.009.0043)
- ZORO SELECT Spring P, HD Coiled, 3/16x7/8,4500lb, PK10 (U51431.018.0087)
- ZORO SELECT Spring P, HD Coiled, 1/16x7/16, Pln, PK100 (U39150.006.0043)
- ZORO SELECT M4 X 20 Spring Pin ISO 302 Stainless (5DE38)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39060.020.0016)
- ZORO SELECT Spring Pin, Coiled, 3/16inx1in, 3150lb, PK50 (U39140.018.0100)
- Zoro Select Spring Pins