Shop All Spring Pins
Zoro Select
Spring Pin, LD Coiled, 3/32inx9/16in, PK100
Mfr # U39130.009.0056
Zoro # G3395318
product price: $9.15
/pk 100, $0.09/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39130.009.0056
- Zoro # G3395318
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/32 in |
Fastener Length | 9/16 in |
Nominal Diameter | 3/32 in |
Actual Dia. (Min.-Max) | 0.099-0.106 in |
Chamfer Length Reference | 0.038 in |
Chamfer Diameter | 0.091 in |
Overall Length | 9/16" |
Fits Hole Dia. (Min.-Max.) | 0.093-0.097 in |
Pin Diameter | 3/32 in |
Usable Length | 9/16 in |
Shank Length | 9/16 in |
Outside Diameter Tolerance | Max 0.106, Min 0.099 |
Maximum Chamfer Length | 0.038 in |
Dimensional Standards | ASME B18.8.2 |
Fits Maximum Hole Diameter | 3/32 in |
Shank Length Tolerance | +/-0.025 in |
Fits Minimum Hole Diameter | 3/32 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 9/16 in, End Type Chamfered, Chamfer Diameter 0.091 in, Fits Minimum Hole Diameter 3/32 in, Fits Maximum Hole Diameter 3/32 in, Shank Length 9/16 in, Maximum Chamfer Length 0.038 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 3/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 20 mm L, 8 x 5 mm Sq (320805-020)
- ZORO SELECT Cage Nut, 5/16"-18, Square Shape, Steel, Zinc Plated Finish (31NCAG)
- DANCO Faucet Washer Flat 3/8L (88576)
- USA INDUSTRIALS M10-1.50 Socket Head Cap Screw, Passivated 316 Stainless Steel, 25 mm Length, 10 PK (ZSCRW-192)
- ZORO SELECT Spring Pin, LD Coiled, 3/32inx7/16in, PK100 (U39130.009.0043)
- ZORO SELECT Spring P, HD Coil, 3/16x1-1/2,4500lb, PK10 (U51431.018.0150)
- ZORO SELECT Spring Pin, 3/32x1 1/2 In L, Pk50 (5EA14)
- ZORO SELECT Spring Pin, Sltd, 3/16inx5/8in, Pln, PK100 (U39100.018.0062)
- ZORO SELECT Spring Pin, Slotted, 10x45mm, PK25 (M39100.100.0045)
- ZORO SELECT Spring Pin, Slot, 1/4x5/8 In L, Pk50 (5BY60)
- NEWPORT FASTENERS 1/4" x 1/2" Roll Pins/Steel/Zinc , 1000PK (631155)
- Zoro Select Spring Pins